Apply to be a TradeMaster!
Main product image of Cass Single Handle Bathroom Vessel Faucet (Chrome), VG03030CH
Magnifying glass
Hover image to zoom

Cass Single Handle Bathroom Vessel Faucet (Chrome), VG03030CH

Brand:
VIGO
SKU:
VG03030CH
Rating:
(0)
Q&A:
(0)
Cass Single Handle Bathroom Vessel Faucet (Chrome), VG03030CH
Magnifying glass
Hover image to zoom
$129.90 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21

MANUALS (5)

Install Instructions
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Compression Connection
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Material
Brass
Product Highlight: Installation Type
Deck Mount
Product Highlight: Finish
Chrome
Product Highlight: Warranty
Limited Lifetime Warranty

Description

–
Transform your bathroom with the VIGO Cass 12 in. H Single Hole Vessel Faucet in Chrome - a striking addition to any modern or contemporary space. This sleek faucet features a tall, slender profile and a gracefully curved spout, ideal for vessel sinks. Available in luxurious finishes, the Cass faucet offers versatile design options to complement various aesthetics. Its single-handle design allows for effortless operation, while the textured knob and spout tip add a touch of refinement. Built from durable materials, this faucet combines form and function with its 12 in. H and 6 in. spout reach. The 7 in. spout height provides ample clearance for everyday use, and its compact 2 in. base makes it perfect for smaller spaces. Designed for easy installation with a standard 1 3/8-in. hole and 3/8-in. water supply connection, the VIGO Cass faucet is a must-have for homeowners looking to elevate their bathroom sink with both style and practicality.
  • SLEEK MODERN DESIGN: Enhance your bathroom's aesthetics with this 12 in. H vessel faucet in chrome, featuring a minimalist silhouette with clean lines and a sleek, tall profile that seamlessly combines style and functionality.
  • PRECISE CONTROL: The easy-grip, wheel-shaped knob atop the faucet provides effortless single-motion control for precise adjustment of both flow and temperature, allowing for fully personalized and comfortable settings with every use.
  • VERSATILE DESIGN: This 12 in. H vessel faucet features a sleek design that maximizes space in small bathrooms and adds elegance to more spacious ones. Its streamlined profile reduces clutter, simplifies cleaning, and fits seamlessly in any bathroom.
  • PREMIUM CRAFTSMANSHIP: Crafted from premium solid brass, this vessel bathroom faucet is built for durability and long-lasting performance. Its construction guarantees reliability, and the elegant chrome finish maintains its beauty, even with everyday use.
  • PERFORMANCE SPOUT: Featuring a 1.2 GPM flow-optimizing aerator, this single-hole vessel faucet conserves water while delivering exceptional performance. Enjoy a steady, splash-free stream that helps save resources and lower utility costs.
  • EZ INSTALL: Designed for easy installation, this vessel faucet features a single-hole design with a 1-3/8-in. opening and 3/8-in. connections. Freeze-resistant, metal-braided PEX lines ensure durability and thermostability for a reliable setup.
  • STREAMLINED FUNCTIONALITY: With a 7 in. spout height and a 6 in. reach, this vessel faucet provides ample clearance and functionality for various bathroom sink options. It maintains a streamlined, space-efficient profile while offering practical convenience for everyday tasks.
  • QUALITY ASSURANCE: Certified by cUPC, NSF-61, and AB1953, this faucet meets high standards for quality, safety, and lead-free compliance, ensuring superior performance, durability, and reliability.
  • LIMITED LIFETIME WARRANTY: VIGO offers a limited lifetime warranty on all vessel faucets, giving customers lasting peace of mind and confidence in quality. This warranty reflects VIGO's commitment to exceptional craftsmanship and reliability.
  • California Prop 65 WARNING WARNING: This product can expose you to chemicals including Lead and Lead Compounds, which are known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Specs

–
Connection Type:

Compression

Type:

Manual

Spout Height:

7"

Approvals:

Lead Free

WaterSense

NSF/ANSI 61

ADA / ICC A117.1

cUPC / IAPMO

Faucet Configuration:

Single Hole

Series:

Cass

Application:

Residential

Connection Size:

3/8"

ADA:

Yes

Material:

Brass

Installation Type:

Deck Mount

Finish Family:

Chrome

Finish:

Chrome

Product Type:

Bathroom Faucet

Valve Type:

Ceramic Disc

Drain Type:

No Drain

Number of Handles:

1

Max Deck Thickness:

1.63"

Number of Holes:

1

Spout Reach:

6.13"

Warranty:

Limited Lifetime

Handle Style:

Wheel

Flow Rate (GPM):

1.2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy