Shop Resideo Sale
Main product image of Apollo Button Operated Bathroom Vessel Faucet (Matte Brushed Gold), VG03031MG
Magnifying glass
Hover image to zoom

Apollo Button Operated Bathroom Vessel Faucet (Matte Brushed Gold), VG03031MG

Brand:
VIGO
SKU:
VG03031MG
Rating:
(0)
Q&A:
(0)
Apollo Button Operated Bathroom Vessel Faucet (Matte Brushed Gold), VG03031MG
Magnifying glass
Hover image to zoom
$179.90 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Finish: 
Matte Brushed Gold
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Deck Mount
Product Highlight: Connection Type
Compression Connection
Product Highlight: Material
Brass
Product Highlight: Finish
Matte Brushed Gold
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Handle Style
Knob

Description

–
Enhance your bathroom's style with the sleek VIGO Apollo 12 in. H Single Hole Vessel Faucet in Matte Brushed Gold, crafted to leave a lasting impression. Standing 12 in. H with a 6 in. spout reach, this faucet seamlessly blends form and function. Its cylindrical 2 in. diameter body features a textured grip for easy handling, while the gently curved spout adds elegance. The minimalist design, complemented by high-quality construction, ensures durability and longevity, making it ideal for modern bathrooms. Thoughtful details like knurled textures on the handle and spout tip provide both tactile and visual appeal. Available in multiple finishes, this faucet is the perfect blend of luxury and versatility for any bathroom.
  • SLEEK MODERN DESIGN: With a sleek cylindrical design, this 12 in. H vessel faucet in matte brushed gold features knurled detailing on the top knob and spout tip for precise control. Its luxurious finish adds a refined, modern touch, perfect for contemporary bathrooms.
  • FLOW-MASTER: This faucet combines push-button activation with a turning knob for versatile control. The button provides quick, effortless on/off functionality, while the knob enables precise temperature adjustments, delivering optimal convenience and ease of use.
  • VERSATILE DESIGN: This 12 in. H vessel faucet features a sleek design that maximizes space in small bathrooms and adds elegance to more spacious ones. Its streamlined profile reduces clutter, simplifies cleaning, and fits seamlessly in any bathroom.
  • PREMIUM CRAFTSMANSHIP: Crafted from premium solid brass, this vessel bathroom faucet is built for durability and long-lasting performance. Its construction guarantees reliability, and the elegant matte brushed gold finish maintains its beauty, even with everyday use.
  • PERFORMANCE SPOUT: Featuring a 1.2 GPM flow-optimizing aerator, this single-hole vessel faucet conserves water while delivering exceptional performance. Enjoy a steady, splash-free stream that helps save resources and lower utility costs.
  • EZ INSTALL: Designed for easy installation, this vessel faucet features a single-hole design with a 1-3/8-in. opening and 3/8-in. connections. Freeze-resistant, metal-braided PEX lines ensure durability and thermostability for a reliable setup.
  • STREAMLINED FUNCTIONALITY: With a 7 in. spout height and a 6 in. reach, this vessel faucet provides ample clearance and functionality for various bathroom sink options. It maintains a streamlined, space-efficient profile while offering practical convenience for everyday tasks.
  • QUALITY ASSURANCE: Certified by cUPC, NSF-61, and AB1953, this faucet meets high standards for quality, safety, and lead-free compliance, ensuring superior performance, durability, and reliability.
  • LIMITED LIFETIME WARRANTY: VIGO offers a limited lifetime warranty on all vessel faucets, giving customers lasting peace of mind and confidence in quality. This warranty reflects VIGO's commitment to exceptional craftsmanship and reliability.
  • California Prop 65 WARNING WARNING: This product can expose you to chemicals including Lead and Lead Compounds, which are known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Specs

–
Approvals:

cUPC / IAPMO

Lead Free

NSF/ANSI 61

WaterSense

ADA / ICC A117.1

Installation Type:

Deck Mount

Connection Type:

Compression

Number of Holes:

1

Material:

Brass

Drain Type:

No Drain

Finish Family:

Brushed Gold / Brass

Number of Handles:

1

ADA:

Yes

Flow Rate (GPM):

1.2

Spout Reach:

6.13"

Finish:

Matte Brushed Gold

Connection Size:

3/8"

Product Type:

Bathroom Faucet

Series:

Apollo

Max Deck Thickness:

1.63"

Faucet Configuration:

Single Hole

Handle Style:

Knob

Valve Type:

Ceramic Disc

Spout Height:

7"

Application:

Residential

Warranty:

Limited Lifetime

Type:

Manual

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy