Apply to be a TradeMaster!
Main product image of Sterling Single Handle Bathroom Vessel Faucet (Chrome), VG03032CH
Magnifying glass
Hover image to zoom

Sterling Single Handle Bathroom Vessel Faucet (Chrome), VG03032CH

Brand:
VIGO
SKU:
VG03032CH
Rating:
(0)
Q&A:
(0)
Sterling Single Handle Bathroom Vessel Faucet (Chrome), VG03032CH
Magnifying glass
Hover image to zoom
$139.90 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22

MANUALS (5)

Install Instructions
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Deck Mount
Product Highlight: Material
Brass
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Handle Style
Lever
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Connection Type
Compression Connection

Description

–
Transform your bathroom with the VIGO Sterling 11 in. H Single Hole Vessel Faucet in Chrome, where sleek modern design meets outstanding functionality. At 11 in. H with a 2 in. diameter base, this faucet offers a generous 6 in. spout reach, ensuring plenty of space for comfortable hand-washing. The minimalist design features clean lines and a cylindrical body, accented by a subtly textured grip on the handle for effortless use. With its high-arc spout and slim profile, this faucet becomes a striking centerpiece, instantly elevating your bathroom vanity into a luxurious retreat. Expertly crafted for durability and easy maintenance, it's the perfect choice for busy households that demand both style and practicality. Available in a range of elegant finishes, this faucet seamlessly coordinates with your existing decor or serves as the highlight of a stunning new bathroom design. Enhance your daily routine and introduce a touch of sophistication with this eye-catching vessel sink faucet.
  • INDUSTRIAL CHIC: This 11 in. H chrome vessel faucet features a sleek cylindrical design with knurled detailing on the handle and spout tip, offering a modern, industrial look. Its elegant finish adds sophistication, making it a bold statement in any bathroom.
  • SMOOTH OPERATION: The precision-engineered ergonomic handle ensures effortless control with smooth, responsive movement for precise temperature and flow adjustments, offering both ease and lasting comfort with every use.
  • VERSATILE DESIGN: This 11 in. H vessel faucet features a sleek design that maximizes space in small bathrooms and adds elegance to more spacious ones. Its streamlined profile reduces clutter, simplifies cleaning, and fits seamlessly in any bathroom.
  • PREMIUM CRAFTSMANSHIP: Crafted from premium solid brass, this vessel bathroom faucet is built for durability and long-lasting performance. Its construction guarantees reliability, and the elegant chrome finish maintains its beauty, even with everyday use.
  • PERFORMANCE SPOUT: Featuring a 1.2 GPM flow-optimizing aerator, this single-hole vessel faucet conserves water while delivering exceptional performance. Enjoy a steady, splash-free stream that helps save resources and lower utility costs.
  • EZ INSTALL: Designed for easy installation, this vessel faucet features a single-hole design with a 1-3/8-in. opening and 3/8-in. connections. Freeze-resistant, metal-braided PEX lines ensure durability and thermostability for a reliable setup.
  • STREAMLINED FUNCTIONALITY: With a 8 in. spout height and a 6 in. reach, this vessel faucet provides ample clearance and functionality for various bathroom sink options. It maintains a streamlined, space-efficient profile while offering practical convenience for everyday tasks.
  • QUALITY ASSURANCE: Certified by cUPC, NSF-61, and AB1953, this faucet meets high standards for quality, safety, and lead-free compliance, ensuring superior performance, durability, and reliability.
  • LIMITED LIFETIME WARRANTY: VIGO offers a limited lifetime warranty on all vessel faucets, giving customers lasting peace of mind and confidence in quality. This warranty reflects VIGO's commitment to exceptional craftsmanship and reliability.
  • California Prop 65 WARNING WARNING: This product can expose you to chemicals including Lead and Lead Compounds, which are known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Specs

–
Series:

Sterling

Application:

Residential

Installation Type:

Deck Mount

Approvals:

ADA / ICC A117.1

NSF/ANSI 61

WaterSense

cUPC / IAPMO

Lead Free

Material:

Brass

Connection Size:

3/8"

Flow Rate (GPM):

1.2

Handle Style:

Lever

Warranty:

Limited Lifetime

Spout Reach:

6.13"

Connection Type:

Compression

Spout Height:

8"

Finish Family:

Chrome

Max Deck Thickness:

1.63"

Type:

Manual

Number of Holes:

1

Number of Handles:

1

Finish:

Chrome

Faucet Configuration:

Single Hole

Valve Type:

Ceramic Disc

ADA:

Yes

Product Type:

Bathroom Faucet

Drain Type:

No Drain

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy