Apply to be a TradeMaster!
Main product image of Ruxton Single Handle Bathroom Vessel Faucet (Matte Brushed Gold), VG03033MG
Magnifying glass
Hover image to zoom

Ruxton Single Handle Bathroom Vessel Faucet (Matte Brushed Gold), VG03033MG

Brand:
VIGO
SKU:
VG03033MG
Rating:
(0)
Q&A:
(0)
Ruxton Single Handle Bathroom Vessel Faucet (Matte Brushed Gold), VG03033MG
Magnifying glass
Hover image to zoom
$149.90 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22

MANUALS (5)

Install Instructions
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Finish
Matte Brushed Gold
Product Highlight: Connection Type
Compression Connection
Product Highlight: Installation Type
Deck Mount
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Material
Brass

Description

–
Upgrade your bathroom with the VIGO Hart Ruxton 12 in. Single Hole Vessel Faucet in Matte Brushed Gold, designed for lasting impact. Standing 12 in. H with a sleek 2 in. diameter, this faucet seamlessly blends style and functionality. The graceful, curved spout extends 6 in., offering ample space for comfortable handwashing and daily grooming. Crafted with precision, its minimalist design, clean lines, and modern silhouette complement various bathroom styles, from contemporary to transitional. Built for durability, the faucet's smooth hexagonal handle adds a sophisticated touch. Ideal for both master bathrooms and guest suites, it delivers the perfect mix of luxury and practicality.
  • CONTEMPORARY ELEGANCE: Enhance your bathroom with this 12 in. H cylindrical vessel faucet in matte brushed gold. The curved spout and hexagonal handle add a touch of industrial sophistication, while its sleek finish makes it a striking focal point.
  • SMOOTH OPERATION: Experience effortless control with the faucet's precision-engineered ergonomic handle, designed for smooth, responsive movement. It allows for precise adjustments to both temperature and water flow, ensuring a seamless user experience.
  • VERSATILE DESIGN: This 12 in. H vessel faucet features a sleek design that maximizes space in small bathrooms and adds elegance to more spacious ones. Its streamlined profile reduces clutter, simplifies cleaning, and fits seamlessly in any bathroom.
  • PREMIUM CRAFTSMANSHIP: Crafted from premium solid brass, this vessel bathroom faucet is built for durability and long-lasting performance. Its construction guarantees reliability, and the elegant matte brushed gold finish maintains its beauty, even with everyday use.
  • PERFORMANCE SPOUT: Featuring a 1.2 GPM flow-optimizing aerator, this single-hole vessel faucet conserves water while delivering exceptional performance. Enjoy a steady, splash-free stream that helps save resources and lower utility costs.
  • EZ INSTALL: Designed for easy installation, this vessel faucet features a single-hole design with a 1-3/8-in. opening and 3/8-in. connections. Freeze-resistant, metal-braided PEX lines ensure durability and thermostability for a reliable setup.
  • STREAMLINED FUNCTIONALITY: With a 7 in. spout height and a 6 in. reach, this vessel faucet provides ample clearance and functionality for various bathroom sink options. It maintains a streamlined, space-efficient profile while offering practical convenience for everyday tasks.
  • QUALITY ASSURANCE: Certified by cUPC, NSF-61, and AB1953, this faucet meets high standards for quality, safety, and lead-free compliance, ensuring superior performance, durability, and reliability.
  • LIMITED LIFETIME WARRANTY: VIGO offers a limited lifetime warranty on all vessel faucets, giving customers lasting peace of mind and confidence in quality. This warranty reflects VIGO's commitment to exceptional craftsmanship and reliability.
  • California Prop 65 WARNING WARNING: This product can expose you to chemicals including Lead and Lead Compounds, which are known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Specs

–
Spout Height:

7"

Warranty:

Limited Lifetime

ADA:

Yes

Approvals:

cUPC / IAPMO

WaterSense

Lead Free

ADA / ICC A117.1

NSF/ANSI 61

Finish:

Matte Brushed Gold

Application:

Residential

Type:

Manual

Connection Type:

Compression

Installation Type:

Deck Mount

Number of Handles:

1

Product Type:

Bathroom Faucet

Spout Reach:

6.13"

Valve Type:

Ceramic Disc

Drain Type:

No Drain

Faucet Configuration:

Single Hole

Series:

Ruxton

Finish Family:

Brushed Gold / Brass

Number of Holes:

1

Flow Rate (GPM):

1.2

Connection Size:

3/8"

Material:

Brass

Max Deck Thickness:

1.63"

Handle Style:

Lever

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy