Shop Resideo Sale
Main product image of Nova Single Handle Bathroom Vessel Faucet (Brushed Nickel), VG03035BN
Magnifying glass
Hover image to zoom

Nova Single Handle Bathroom Vessel Faucet (Brushed Nickel), VG03035BN

Brand:
VIGO
SKU:
VG03035BN
Rating:
(0)
Q&A:
(0)
Nova Single Handle Bathroom Vessel Faucet (Brushed Nickel), VG03035BN
Magnifying glass
Hover image to zoom
$194.90 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Finish: 
Brushed Nickel
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Brushed Nickel
Product Highlight: Handle Style
Knob
Product Highlight: Connection Type
Compression Connection
Product Highlight: Installation Type
Deck Mount
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Material
Brass

Description

–
Bring a bold statement to your bathroom with the sleek VIGO Hart Nova 10 in. H Single Hole Vessel Faucet in Matte Black, perfect for any modern or contemporary space. Standing impressively at 10 in. H with a generous 6 in. spout reach, this faucet blends form and function effortlessly. Its angular, geometric body creates a striking silhouette, complemented by a flat, extended spout for added sophistication. Precision-crafted with a stable 2 in. diameter base, it ensures a clean, seamless installation. The unique hexagonal handle adds an artistic touch, transforming this fixture into a piece of functional art. Ideal for families seeking style and durability, this faucet is built to endure daily use while maintaining its luxurious appeal. Available in versatile finishes, it allows you to seamlessly match your bathroom's color scheme and hardware for a cohesive, elegant look that will impress guests and last for years to come.
  • MODERN DESIGN: This 10 in. H vessel sink with a matte black faucet features a unique hexagonal design, clean lines, and a flat spout. Its modern finish adds sophistication, making it a standout in any contemporary bathroom.
  • FLOW-MASTER: This faucet combines push-button activation with a turning knob for versatile control. The push button provides quick, on/off functionality, while the knob offers precise temperature adjustments, delivering optimal convenience and ease of use.
  • VERSATILE DESIGN: This 10 in. H vessel faucet features a sleek design that maximizes space in small bathrooms and adds elegance to more spacious ones. Its streamlined profile reduces clutter, simplifies cleaning, and fits seamlessly in any bathroom.
  • PREMIUM CRAFTSMANSHIP: Crafted from premium solid brass, this vessel bathroom faucet is built for durability and long-lasting performance. Its construction guarantees reliability, and the elegant matte black finish maintains its beauty, even with everyday use.
  • PERFORMANCE SPOUT: Featuring a 1.2 GPM flow-optimizing aerator, this single-hole vessel faucet conserves water while delivering exceptional performance. Enjoy a steady, splash-free stream that helps save resources and lower utility costs.
  • EZ INSTALL: Designed for easy installation, this vessel faucet features a single-hole design with a 1-3/8-in. opening and 3/8-in. connections. Freeze-resistant, metal-braided PEX lines ensure durability and thermostability for a reliable setup.
  • STREAMLINED FUNCTIONALITY: With a 8 in. spout height and a 6 in. reach, this vessel faucet provides ample clearance and functionality for various bathroom sink options. It maintains a streamlined, space-efficient profile while offering practical convenience for everyday tasks.
  • QUALITY ASSURANCE: Certified by cUPC, NSF-61, and AB1953, this faucet meets high standards for quality, safety, and lead-free compliance, ensuring superior performance, durability, and reliability.
  • LIMITED LIFETIME WARRANTY: VIGO offers a limited lifetime warranty on all vessel faucets, giving customers lasting peace of mind and confidence in quality. This warranty reflects VIGO's commitment to exceptional craftsmanship and reliability.
  • California Prop 65 WARNING WARNING: This product can expose you to chemicals including Lead and Lead Compounds, which are known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Specs

–
Finish Family:

Brushed Nickel

Series:

Nova

Application:

Residential

Type:

Manual

Approvals:

NSF/ANSI 61

cUPC / IAPMO

Lead Free

Faucet Configuration:

Single Hole

Number of Handles:

1

Finish:

Brushed Nickel

Flow Rate (GPM):

1.2

Product Type:

Bathroom Faucet

Spout Height:

8"

Handle Style:

Knob

Spout Reach:

6"

Connection Type:

Compression

Installation Type:

Deck Mount

Warranty:

Limited Lifetime

Max Deck Thickness:

2.5"

Material:

Brass

Valve Type:

Ceramic Disc

Connection Size:

3/8"

Number of Holes:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy