Shop Resideo Sale
Main product image of Dunn Single Handle Bathroom Vessel Faucet (Matte Brushed Gold), VG03036MG
Magnifying glass
Hover image to zoom

Dunn Single Handle Bathroom Vessel Faucet (Matte Brushed Gold), VG03036MG

Brand:
VIGO
SKU:
VG03036MG
Rating:
(0)
Q&A:
(0)
Dunn Single Handle Bathroom Vessel Faucet (Matte Brushed Gold), VG03036MG
Magnifying glass
Hover image to zoom
$214.90 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Matte Brushed Gold
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Installation Type
Deck Mount

Description

–
Transform your bathroom's style with the VIGO Meridian Dunn 11 in. H Single Hole Vessel Faucet in Matte Brushed Gold, a blend of sleek design and practical functionality. Rising to an impressive 11 in., this faucet features a striking square base and a gracefully extended 7 in. spout, providing ample room for comfortable handwashing. Its minimalist aesthetic complements any contemporary bathroom, while durable construction ensures lasting performance. A sturdy 2 in. base offers stability and a clean, seamless look, and the single-handle design allows effortless temperature and flow control, making it ideal for families and guests alike. Available in a range of sophisticated finishes, this faucet adds an elegant touch to any decor style.
  • CONTEMPORARY ELEGANCE: Standing at 11 in. H, this vessel faucet in matte brushed gold showcases a sleek, straight design with a flat rectangular spout. Its elegant finish brings a touch of modern luxury, transforming it into a striking centerpiece for any bathroom.
  • SMOOTH OPERATION: Experience effortless control with the faucet's precision-engineered ergonomic handle, designed for smooth, responsive movement. It allows precise adjustments to both temperature and flow, ensuring a seamless user experience.
  • VERSATILE DESIGN: This 11 in. H vessel faucet features a sleek design that maximizes space in small bathrooms and adds elegance to more spacious ones. Its streamlined profile reduces clutter, simplifies cleaning, and fits seamlessly in any bathroom.
  • PREMIUM CRAFTSMANSHIP: Crafted from premium solid brass, this vessel bathroom faucet is built for durability and long-lasting performance. Its construction guarantees reliability, and the elegant matte brushed gold finish maintains its beauty, even with everyday use.
  • PERFORMANCE SPOUT: Featuring a 1.2 GPM flow-optimizing aerator, this single-hole vessel faucet conserves water while delivering exceptional performance. Enjoy a steady, splash-free stream that helps save resources and lower utility costs.
  • EZ INSTALL: Designed for easy installation, this vessel faucet features a single-hole design with a 1-3/8-in. opening and 3/8-in. connections. Freeze-resistant, metal-braided PEX lines ensure durability and thermostability for a reliable setup.
  • STREAMLINED FUNCTIONALITY: With a 9 in. spout height and a 7 in. reach, this vessel faucet provides ample clearance and functionality for various bathroom sink options. It maintains a streamlined, space-efficient profile while offering practical convenience for everyday tasks.
  • QUALITY ASSURANCE: Certified by cUPC, NSF-61, and AB1953, this faucet meets high standards for quality, safety, and lead-free compliance, ensuring superior performance, durability, and reliability.
  • LIMITED LIFETIME WARRANTY: VIGO offers a limited lifetime warranty on all vessel faucets, giving customers lasting peace of mind and confidence in quality. This warranty reflects VIGO's commitment to exceptional craftsmanship and reliability.
  • California Prop 65 WARNING WARNING: This product can expose you to chemicals including Lead and Lead Compounds, which are known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Specs

–
Finish:

Matte Brushed Gold

Number of Handles:

1

Flow Rate (GPM):

1.2

Approvals:

ADA / ICC A117.1

cUPC / IAPMO

Lead Free

WaterSense

NSF/ANSI 61

Application:

Residential

ADA:

Yes

Spout Height:

9"

Valve Type:

Ceramic Disc

Type:

Manual

Number of Holes:

1

Product Type:

Bathroom Faucet

Connection Size:

3/8"

Series:

Dunn

Warranty:

Limited Lifetime

Spout Reach:

6.5"

Material:

Brass

Handle Style:

Lever

Installation Type:

Deck Mount

Max Deck Thickness:

1.58"

Drain Type:

No Drain

Connection Type:

Compression

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy