Shop Resideo Sale
Main product image of Olus Single Handle Wall Mount Bathroom Faucet (Chrome), VG05001CH
Magnifying glass
Hover image to zoom

Olus Single Handle Wall Mount Bathroom Faucet (Chrome), VG05001CH

Brand:
VIGO
SKU:
VG05001CH
Rating:
(0)
Q&A:
(0)
Olus Single Handle Wall Mount Bathroom Faucet (Chrome), VG05001CH
Magnifying glass
Hover image to zoom
$114.90 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Finish: 
Chrome
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Installation Type
Wall Mount
Product Highlight: Finish
Chrome
Product Highlight: Handle Style
Lever
Product Highlight: Material
Brass

Description

–
Transform your bathroom's aesthetic with the sleek and sophisticated VIGO Noma Olus 9 in. W Wall Mount Bathroom Faucet in Chrome. Designed to complement a variety of sink types - whether vessel, undermount, pedestal, or wall-mounted - this space-saving fixture merges form and function in a stunning design. The gently curved spout extends 7 inches from the wall, providing ample clearance for hand-washing and other tasks. With its minimalist design and clean lines, this faucet becomes a focal point in any modern or contemporary bathroom decor. The durable finish resists tarnishing and corrosion, ensuring long-lasting beauty and performance. Easy to install and maintain, it features a single-handle design for effortless control of temperature and water flow. The wall-mount installation not only saves counter space but also creates a sleek, streamlined look. Available in a range of luxurious finishes, this versatile faucet complements various color schemes and design styles. Elevate your bathroom into a spa-like retreat with this elegant, efficient faucet, ideal for creating a cohesive, stylish look in your home.
  • SLEEK MODERN DESIGN: Transform your bathroom with the VIGO 9 in. W bathroom faucet in chrome. Featuring a minimalist silhouette and gently curved spout, it exudes contemporary elegance, bringing a touch of sophistication to any space.
  • PRECISE CONTROL: Enhance your comfort with the faucet's smooth-operating lever handle, designed for effortless adjustment of water temperature and flow. Clear "H" and "C" indicators provide intuitive use, making it easy for all family members.
  • SPA-LIKE ELEGANCE: Transform your bathroom into a luxurious retreat with this striking faucet. Its architectural design creates a bold focal point, enhancing the overall aesthetic of your space while leaving a lasting impression on guests.
  • PREMIUM CRAFTSMANSHIP: Created for lasting durability, this faucet features premium brass construction and a ceramic disc cartridge, ensuring years of reliable, leak-free, and smooth operation, all while maintaining a sleek chrome finish.
  • PERFORMANCE SPOUT: Featuring a 1.2 GPM flow-optimizing aerator, this single-hole faucet conserves water while delivering exceptional performance. Enjoy a steady, splash-free stream that helps save resources and lower utility costs.
  • EZ INSTALL: Designed for easy installation, this 2-hole chrome wall-mounted bathroom faucet features a 1/2-in. water supply connection and includes all necessary hardware. Its versatile design allows flexible placement in various bathroom layouts.
  • SPACE-SAVING: Maximize your counter space with this sleek, wall-mounted design. With a compact 9 in. assembled W and a 7 in. spout reach, it's ideal for both small and spacious bathrooms, offering a modern and functional solution for any bathroom style.
  • QUALITY ASSURANCE: Certified by cUPC, NSF-61, and AB1953, this faucet meets high standards for quality, safety, and lead-free compliance, ensuring superior performance, durability, and reliability.
  • LIMITED LIFETIME WARRANTY: VIGO offers a limited lifetime warranty on all bathroom faucets, giving customers lasting peace of mind and confidence in quality. This warranty reflects VIGO's commitment to exceptional craftsmanship and reliability.
  • California Prop 65 WARNING WARNING: This product can expose you to chemicals including Lead and Lead Compounds, which are known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Specs

–
Application:

Residential

Type:

Manual

Product Type:

Bathroom Faucet

Connection Size:

1/2"

Approvals:

WaterSense

NSF/ANSI 61

Lead Free

cUPC / IAPMO

Warranty:

Limited Lifetime

Series:

Olus

Installation Type:

Wall Mount

Number of Holes:

2

Finish:

Chrome

Handle Style:

Lever

Valve Type:

Ceramic Disc

Material:

Brass

Flow Rate (GPM):

1.2

Finish Family:

Chrome

Number of Handles:

1

Spout Reach:

7"

Connection Type:

NPSM

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy