Apply to be a TradeMaster!
Main product image of Titus Two Handle Bathroom Faucet (Chrome), VG05002CH
Magnifying glass
Hover image to zoom

Titus Two Handle Bathroom Faucet (Chrome), VG05002CH

Brand:
VIGO
SKU:
VG05002CH
Rating:
(0)
Q&A:
(0)
Titus Two Handle Bathroom Faucet (Chrome), VG05002CH
Magnifying glass
Hover image to zoom
$134.90 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Finish: 
Chrome
Brushed NickelChromeMatte BlackMatte Brushed Gold
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Handle Style
Knob
Product Highlight: Finish
Chrome
Product Highlight: Connection Type
NPSM Connection
Product Highlight: Connection Size
1/2" Connection

Description

–
Elevate your bathroom into a stylish sanctuary with the VIGO Satro Titus 11 in. W Wall Mount Bathroom Faucet in Chrome, a seamless combination of sleek design and functionality. Featuring a slim 11 in. rectangular backplate, this fixture creates a striking visual impact while maximizing space. Its gracefully curved spout extends 8 in., making it an ideal choice for vessel, undermount, pedestal, and wall-mounted sinks, adding a touch of elegance to your daily routine. The minimalist square handles offer intuitive temperature control, perfectly complementing modern decor. Built to last, the durable finish resists tarnishing and corrosion, ensuring long-lasting beauty. Installation is hassle-free with a standard 1/2-in. water supply connection, making it an easy upgrade for any renovation or new build. Combining sophisticated design with water-saving efficiency, this wall-mounted faucet is perfect for homeowners who value both style and sustainability.
  • SLEEK MODERN DESIGN: The VIGO 11 in. W bathroom faucet in chrome boasts a sleek, modern design with a flat, curved spout and squared handles, delivering a minimalist aesthetic with clean lines that perfectly complement contemporary bathrooms.
  • PRECISE CONTROL: The dual handles offer precise control over both temperature and water flow, ensuring optimal comfort and convenience. Their smooth, effortless operation enhances the overall experience, providing a touch of luxury with every use.
  • SPA-LIKE ELEGANCE: Transform your bathroom into a luxurious retreat with this striking faucet. Its architectural design creates a bold focal point, enhancing the overall aesthetic of your space while leaving a lasting impression on guests.
  • PREMIUM CRAFTSMANSHIP: Created for lasting durability, this faucet features premium brass construction and a ceramic disc cartridge, ensuring years of reliable, leak-free, and smooth operation, all while maintaining a sleek chrome finish.
  • PERFORMANCE SPOUT: Featuring a 1.2 GPM flow-optimizing aerator, this single-hole faucet conserves water while delivering exceptional performance. Enjoy a steady, splash-free stream that helps save resources and lower utility costs.
  • EZ INSTALL: Designed for easy installation, this 3-hole chrome wall-mounted bathroom faucet features a 1/2-in. water supply connection and includes all necessary hardware. Its versatile design allows flexible placement in various bathroom layouts.
  • SPACE-SAVING: Maximize your counter space with this sleek, wall-mounted design. With a compact 11 in. assembled W and a 8 in. spout reach, it's ideal for both small and spacious bathrooms, offering a modern and functional solution for any bathroom style.
  • QUALITY ASSURANCE: Certified by cUPC, NSF-61, and AB1953, this faucet meets high standards for quality, safety, and lead-free compliance, ensuring superior performance, durability, and reliability.
  • LIMITED LIFETIME WARRANTY: VIGO offers a limited lifetime warranty on all bathroom faucets, giving customers lasting peace of mind and confidence in quality. This warranty reflects VIGO's commitment to exceptional craftsmanship and reliability.
  • California Prop 65 WARNING WARNING: This product can expose you to chemicals including Lead and Lead Compounds, which are known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Specs

–
Approvals:

cUPC / IAPMO

NSF/ANSI 61

CEC

WaterSense

Lead Free

Series:

Titus

Application:

Residential

Product Type:

Bathroom Faucet

Spout Reach:

8"

Type:

Manual

Material:

Brass

Warranty:

Limited Lifetime

Number of Handles:

2

Handle Style:

Knob

Finish:

Chrome

Finish Family:

Chrome

Flow Rate (GPM):

1.2

Number of Holes:

3

Connection Type:

NPSM

Valve Type:

Ceramic Disc

Connection Size:

1/2"

Installation Type:

Wall Mount

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy