Apply to be a TradeMaster!
Main product image of Atticus Single Handle Wall Mount Bathroom Faucet (Chrome), VG05005CH
Magnifying glass
Hover image to zoom

Atticus Single Handle Wall Mount Bathroom Faucet (Chrome), VG05005CH

Brand:
VIGO
SKU:
VG05005CH
Rating:
(0)
Q&A:
(0)
Atticus Single Handle Wall Mount Bathroom Faucet (Chrome), VG05005CH
Magnifying glass
Hover image to zoom
$164.90 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19

MANUALS (5)

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Wall Mount
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Handle Style
Lever
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Material
Brass
Product Highlight: Finish
Chrome

Description

–

Elevate your bathroom's aesthetics with the sleek VIGO Atticus 2-hole wall mount bathroom faucet in chrome, meticulously designed to enhance modern and contemporary interiors. Perfect for pairing with various types of sinks such as vessel sinks, undermount sinks, pedestal sinks, and wall-mounted sinks, this space-saving fixture masterfully blends form and function into one stunning package. The minimalist design features a straight spout with a captivating waterfall effect and a 7-in. reach, providing ample clearance for comfortable hand-washing while enhancing the visual appeal of your bathroom. Crafted from high-quality materials, this faucet boasts a durable finish that resists tarnishing and corrosion, ensuring long-lasting beauty. The wall-mounted design not only adds sophistication but also frees up valuable counter space-ideal for both spacious and compact bathrooms. With its clean lines and geometric shapes, this faucet serves as the focal point that seamlessly ties your bathroom decor together. The single-lever control offers effortless operation and precise temperature adjustment, while the water-saving aerator promotes eco-friendly use without compromising performance. Available finishes include brushed nickel, chrome, and matte black which allow this versatile faucet to adapt to various color schemes and design preferences. Transform your bathroom into a luxurious retreat with this elegant wall-mount faucet that combines style and functionality.

  • WATERFALL ELEGANCE: Elevate your bathroom with VIGO's cutting-edge wall-mounted faucet in a chrome finish, featuring a minimalist waterfall spout and sleek square backplate, adding a touch of sophistication to any decor.
  • ECO-FRIENDLY: Conserve water without compromising performance. This faucet boasts a 1.2 GPM flow rate, exceeding EPA WaterSense standards while delivering a satisfying stream for all your daily tasks.
  • SPACE-SAVING: Maximize counter space with this wall-mounted design, measuring just 9-in. in assembled width and with a 7-in. spout reach, ideal for both compact and spacious bathrooms alike.
  • EASY INSTALLATION: Designed for hassle-free setup, this 2-hole bathroom wall-mount faucet in chrome features a 1/2-inch water supply connection and includes all necessary mounting hardware, allowing for flexible placement in various bathroom layouts.
  • PRECISE TEMP CONTROL: Experience ultimate comfort with the ergonomic single-handle design, allowing effortless adjustment of water temperature and flow for a personalized washing experience.
  • PREMIUM FINISHES: While this model showcases a luxurious chrome finish, our collection offers a variety of options like brushed nickel, chrome, and matte black to suit your unique style.
  • DURABLE CONSTRUCTION: Designed for lasting durability, this faucet features premium-grade brass construction and a ceramic disc cartridge, ensuring years of reliable, leak-free, and smooth operation even in the busiest bathrooms.
  • EASY MAINTENANCE: The smooth surfaces and quality finish make cleaning a breeze. Simply wipe with a damp cloth to maintain the faucet's lustrous appearance, saving you time and effort in your cleaning routine.
  • VERSATILE COMPATIBILITY: Seamlessly integrate this faucet into your bathroom design. It pairs beautifully with other VIGO collections, allowing you to create a cohesive look throughout your space.
  • FINISH PLATED TM: Innovative technology repels fingerprints, water spots, and mineral buildup, keeping your bathroom faucet looking clean with minimal maintenance.
  • STATEMENT PIECE: Transform your bathroom into a spa-like retreat. This eye-catching faucet serves as a functional work of art, becoming the centerpiece of your sink area and elevating the entire room.
  • QUALITY ASSURANCE: Certifications such as cUPC (Certified to Uniform Plumbing Code), NSF-61 (National Sanitation Foundation), and AB1953 (Lead-Free Compliance) indicate that the faucet meets stringent quality and safety standards.
  • BUILT TO LAST: VIGO extends a limited lifetime warranty to all its bathroom faucets, offering customers peace of mind and quality assurance. Additionally, email and phone support are available to assist with any questions or concerns.

Specs

–
Installation Type:

Wall Mount

Series:

Atticus

Type:

Manual

Product Type:

Bathroom Faucet

Warranty:

Limited Lifetime

Handle Style:

Lever

Flow Rate (GPM):

1.2

Spout Reach:

7"

Connection Size:

1/2"

Material:

Brass

Finish:

Chrome

Connection Type:

NPSM

Valve Type:

Ceramic Disc

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy