Apply to be a TradeMaster!
Main product image of Cass Two Handle Wall Mount Bathroom Faucet (Matte Brushed Gold), VG05007MG
Magnifying glass
Hover image to zoom

Cass Two Handle Wall Mount Bathroom Faucet (Matte Brushed Gold), VG05007MG

Brand:
VIGO
SKU:
VG05007MG
Rating:
(0)
Q&A:
(0)
Cass Two Handle Wall Mount Bathroom Faucet (Matte Brushed Gold), VG05007MG
Magnifying glass
Hover image to zoom
$159.90 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Finish: 
Matte Brushed Gold
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Connection Type
NPSM Connection
Product Highlight: Material
Brass
Product Highlight: Finish
Matte Brushed Gold
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Installation Type
Wall Mount

Description

–
Upgrade your bathroom's aesthetic with the sleek VIGO Cass 9 in. W Wall Mount Bathroom Faucet in Matte Brushed Gold, the perfect fusion of form and function. This space-saving fixture pairs beautifully with various sink types, including vessel, undermount, pedestal, and wall-mounted sinks, adding a touch of modern sophistication to any bathroom. The elegantly curved spout, with a 7 in. reach, provides generous water flow while maintaining a streamlined profile. Featuring innovative knurled wheel-shaped handles with subtle indicators, this faucet offers precise control over temperature and flow while adding unique visual appeal. Built from solid brass for durability, its premium finish resists tarnishing and corrosion, ensuring long-lasting beauty. Designed for easy installation with a 1/2-in. water supply connection, the VIGO Cass faucet integrates seamlessly into your existing plumbing. Whether for a renovation or new build, this stylish wall-mounted faucet transforms your bathroom into a luxurious retreat, combining cutting-edge design with everyday practicality. Embrace the perfect balance of elegance and efficiency, and make a statement in your home with this exceptional bathroom fixture.
  • MODERN MINIMALISM: The VIGO 9 in. W bathroom faucet in matte brushed gold features a sleek, curved spout with a textured tip and knurled wheel handles for easy grip, combining modern functionality with elegant design for any contemporary bathroom.
  • PRECISE CONTROL: Achieve the perfect water temperature every time with the innovative dual-wheel handle design, which allows for independent hot and cold water adjustment, providing precise mixing for ultimate comfort and convenience.
  • SPA-LIKE ELEGANCE: Transform your bathroom into a luxurious retreat with this striking faucet. Its architectural design creates a bold focal point, enhancing the overall aesthetic of your space while leaving a lasting impression on guests.
  • PREMIUM CRAFTSMANSHIP: Created for lasting durability, this faucet features premium brass construction and a ceramic disc cartridge, ensuring years of reliable, leak-free, and smooth operation, all while maintaining a sleek matte brushed gold finish.
  • PERFORMANCE SPOUT: Featuring a 1.2 GPM flow-optimizing aerator, this single-hole faucet conserves water while delivering exceptional performance. Enjoy a steady, splash-free stream that helps save resources and lower utility costs.
  • EZ INSTALL: Designed for easy installation, this 3-hole matte brushed gold wall-mounted bathroom faucet features a 1/2-in. water supply connection and includes all necessary hardware. Its versatile design allows flexible placement in various bathroom layouts.
  • SPACE-SAVING: Maximize your counter space with this sleek, wall-mounted design. With a compact 9 in. assembled W and a 7 in. spout reach, it's ideal for both small and spacious bathrooms, offering a modern and functional solution for any bathroom style.
  • QUALITY ASSURANCE: Certified by cUPC, NSF-61, and AB1953, this faucet meets high standards for quality, safety, and lead-free compliance, ensuring superior performance, durability, and reliability.
  • LIMITED LIFETIME WARRANTY: VIGO offers a limited lifetime warranty on all bathroom faucets, giving customers lasting peace of mind and confidence in quality. This warranty reflects VIGO's commitment to exceptional craftsmanship and reliability.
  • California Prop 65 WARNING WARNING: This product can expose you to chemicals including Lead and Lead Compounds, which are known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Specs

–
Warranty:

Limited Lifetime

Connection Type:

NPSM

Approvals:

Lead Free

cUPC / IAPMO

WaterSense

NSF/ANSI 61

CalGreen

Material:

Brass

Finish:

Matte Brushed Gold

Application:

Residential

Flow Rate (GPM):

1.2

Product Type:

Bathroom Faucet

Drain Type:

No Drain

Finish Family:

Brushed Gold / Brass

Connection Size:

1/2"

Number of Holes:

3

Installation Type:

Wall Mount

Valve Type:

Ceramic Disc

Series:

Cass

Handle Style:

Wheel

Spout Reach:

7.13"

Type:

Manual

Number of Handles:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy