Shop Resideo Sale
Main product image of Slimline Commercial T2700 Non-Programmable Digital Commercial Thermostat
Magnifying glass
Hover image to zoom

Slimline Commercial T2700 Non-Programmable Digital Commercial Thermostat

Brand:
Venstar
SKU:
T2700
Rating:
(0)
Q&A:
(0)
Slimline Commercial T2700 Non-Programmable Digital Commercial Thermostat
Magnifying glass
Hover image to zoom
$110.14 each
In Stock
In Stock
Get 12 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Programmability
Non-Programmable
Product Highlight: Voltage
24V
Product Highlight: Stages
2 Heat/2 Cool
Product Highlight: Mount
Horizontal
Product Highlight: Color
White
Product Highlight: Height
4.5"

Description

–
Features:
  • 3 configurable outputs for maximum flexibility
  • Heat pump compatible
  • Backlit, color-coded keys and legends
  • Large, easy to read backlit display
  • Configurable programmable or non-programmable
  • Configurable manual or auto changeover
  • LED indicator glows green or red to indicate cooling or heating
  • Service filter and UV light indicators
  • Fahrenheit or Celsius display
  • Non-volatile memory
  • Keypad lock
  • Accepts the IR Remote Control Accessory
  • Accepts the Humidity Module Accessory
  • Accepts the EZ Programmer Accessory
  • Accepts the Comfort Call Telephone Accessory
  • Non-programmable with smart fan
  • 2-Heat/2-Cool
  • Controls to, or monitors a 2nd sensor
  • Set point limiting
  • Random start
  • Accepts humidity module
  • Up to 4 hours override
  • Specs

    –
    Application:

    Multi-Stage (Heat/Cool)

    Heat Pump

    Stages:

    2 Heat/2 Cool

    Programmability:

    Non-Programmable

    Voltage:

    24V

    User Interface:

    Push Button

    Mount:

    Horizontal

    Options:

    Smart Fan

    Large Display

    Password Lockout

    Auto Changeover

    Large Buttons

    Color:

    White

    Height:

    4.5"

    Width:

    4.8"

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Compare Similar Products

    Brand
    Application
    Stages
    Programmability
    Voltage
    User Interface
    CURRENT ITEM
    Product Image of Slimline Commercial T2700 Non-Programmable Digital Commercial Thermostat
    Slimline Commercial T2700 Non-Programmable Digital Commercial Thermostat
    SKU: T2700
    Multi-Stage (Heat/Cool)
    Heat Pump
    2 Heat/2 Cool
    Non-Programmable
    24V
    Push Button
    Heat Pump
    Multi-Stage (Heat/Cool)
    2 Heat/1 Cool
    Non-Programmable
    24V
    Push Button

    You May Also Need

    Product Reviews

    0 reviews
    0
    out of 0 Review
    0% would recommend this product
    WRITE A REVIEW
    5 star
    0%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW

    Be the first to write a review.

    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy