Features:
Additional Features:
| Application: | Multi-Stage (Heat/Cool) |
|---|---|
| Voltage: | 24V |
| Stages: | 2 Heat/2 Cool |
| Programmability: | 24 Hour 5-1-1 Day Non-Programmable 7 Day 365 Day Programmable |
| User Interface: | Push Button |
| Mount: | Horizontal |
| Options: | Auto Changeover Wireless Large Buttons Smart Fan Large Display |
| Features: | Humidification Control Dehumidification Control Backlit Display |
| Measures: | Fahrenheit Celsius |
| Color: | White |
| Wi-Fi: | Yes |