Features:
Additional Features:
| Application: | Multi-Stage (Heat/Cool) |
|---|---|
| Voltage: | 24V |
| Stages: | 2 Heat/2 Cool |
| Programmability: | 7 Day 5-1-1 Day Programmable 365 Day Non-Programmable 24 Hour |
| User Interface: | Push Button |
| Mount: | Horizontal |
| Options: | Wireless Large Display Smart Fan Auto Changeover Large Buttons |
| Features: | Dehumidification Control Backlit Display |
| Measures: | Fahrenheit Celsius |
| Color: | White |
| Wi-Fi: | Yes |