| Application: | Multi-Stage (Heat/Cool) Heat Pump |
|---|---|
| Programmability: | Programmable 7 Day |
| User Interface: | Touchscreen |
| Mount: | Horizontal |
| Options: | Password Lockout Large Display Auto Changeover |
| Voltage: | 24V |
| Color: | White |
| Height: | 4" |
| Width: | 5.25" |
| Depth (Inches): | 1-1/4" |
| Humidity Control: | No |
| Wireless: | Yes |
| Power Method: | Hardwired |
| Warranty: | 1 Year |
Yes, you could.