Venstar Thermostat Guards & Plates are accessories for Venstar thermostats, including wall plates that cover existing wall blemishes and old paint marks during installations. The Venstar ACC0422 Slimline wall plate includes two sizes, 6.3 inches wide by 5.5 inches in height and 8 inches wide by 5.5 inches in height, and it is made for the T1700, T1800, T1900, T2700, T2800, T2900, T2900SCH and TSTATEZ thermostats. Other plates cover the Value Series and Explorer Mini thermostats, so the correct part depends on the thermostat family being installed. Each plate listed here is a Venstar part with its own model number, such as ACC0424 for Value Series and ACC-EMIN-S or ACC-EMIN-M for Explorer Mini. Contractors use these plates on replacement jobs to finish the wall around a new Venstar thermostat. Matching the plate to the thermostat model before the job starts avoids a mismatch at the wall and a second trip to the truck.
Subcategories
Buying Guide
Start with the thermostat model. Venstar wall plates are sized for specific thermostat families, so match the plate to the thermostat before anything else. The ACC0422 is for Slimline models such as the T1700 and T2900, the ACC0424 is for Value Series models such as the T1035 and T1045, and the Explorer Mini plates are for the T2000 and T2050. The Value Series and Explorer Mini plates are made for different thermostats than the Slimline plate.
Next, measure the area the old thermostat covered. Plate dimensions vary by model: the ACC0422 includes 6.3 by 5.5 inch and 8 by 5.5 inch sizes (width by height), the ACC0424 is 7 by 5.3 inches, the ACC-EMIN-S is 4.62 by 4.81 inches, and the ACC-EMIN-M is 7.0 by 4.25 inches. A plate has to be large enough to cover existing wall blemishes and old paint marks.
When ordering Venstar Thermostat Guards & Plates for several jobs, group parts by thermostat family so each crew has the correct plate. Keep the small and medium Explorer Mini sizes straight, since ACC-EMIN-S and ACC-EMIN-M are different parts.
Finally, check the thermostat model before ordering. A plate made for one Venstar thermostat family does not suit every Venstar thermostat, and a correct match keeps the install quick and the wall looking finished.
Frequently Asked Questions
Which Venstar wall plate fits the Slimline thermostats?
The Venstar ACC0422 is the wall plate for Slimline thermostats, including the T1700, T1800, T1900, T2700, T2800, T2900, T2900SCH and TSTATEZ. It includes both a 6.3 inch wide by 5.5 inch plate and an 8 inch wide by 5.5 inch plate. Venstar Thermostat Guards & Plates for other thermostat families use different part numbers.
What wall plate goes with Venstar Value Series thermostats?
The Venstar ACC0424 wall plate is described for the T0130, T1035, T1040 and T1045 Value Series thermostats. It measures 7 inches wide by 5.3 inches in height. The Value Series plate is a different part from the Slimline and Explorer Mini plates.
What sizes do Venstar Explorer Mini wall plates come in?
Venstar Explorer Mini wall plates are made for the T2000 and T2050 thermostats. The ACC-EMIN-S measures 4.62 inches wide by 4.81 inches in height, and the ACC-EMIN-M measures 7.0 inches wide by 4.25 inches in height. The Venstar Explorer Mini lineup also includes an ACC-EMIN-L at 6.25 inches wide by 6.17 inches in height.
What does a Venstar wall plate cover?
A Venstar wall plate covers existing wall blemishes and old paint marks during thermostat installations. The plates are used with new Venstar thermostats when replacing older units. Venstar Thermostat Guards & Plates should match the thermostat family being installed.
Does the ACC0422 come with more than one plate size?
Yes, the Venstar ACC0422 includes both 6.3 inch wide by 5.5 inch and 8 inch wide by 5.5 inch sizes. The two sizes let the installer choose based on the area the old thermostat covered. Venstar wall plates for other families are sized to their own thermostats.