Apply to be a TradeMaster!
Main product image of Condensate Pan Repair Tape - (46" x 150')
Magnifying glass
Hover image to zoom

Condensate Pan Repair Tape - (46" x 150')

SKU:
1577CW-46
Rating:
(0)
Q&A:
(0)
Condensate Pan Repair Tape - (46" x 150')
Magnifying glass
Hover image to zoom
$1,235.62 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
1800" Length
Product Highlight: Length
150'
Product Highlight: Color
Silver
Product Highlight: Material
Aluminum
Product Highlight: Width (Inches)
46" Width

Description

–
VentureTape 1577CW (VentureClad) is a UL Listed, multilayered laminate coated with an aggressive cold weather acrylic pressure sensitive adhesive that combines superior quick stick at normal temperatures along with excellent low temperature performance. Designed for use as a zero permeability vapor barrier for insulation cladding and jacketing applications, VentureTape 1577CW has superior resistance to weathering, mold, UV, and extreme environmental conditions. This product is available in both flat and embossed (1577CW-E) varieties.

Features & Benifits:
  • UL723 Classified (10/20 Flame/Smoke Rating) UL file # R10984
  • U.S. Coast Guard Approved (CGA # 164.112/63/0)
  • ULC S102 Classification (25/25 Flame/Smoke Rating) ULC file # R10984
  • Japan Building Standard Law Article 2 Clause 9
  • Meets requirements of GSA facilities standard PBS 100
  • Listed as a cladding option for 3M Interam Endothermic Mat E-5A-4 (system meets UL 1709 standards - UL design number BYBU.XR202)
  • Zero permeability, absolute vapor barrier for insulation cladding and jacketing applications
  • High puncture and tear resistance
  • Cuts and installs easily on-site, no special tools required

Specs

–
Product Type:

Foil Tape

Length (Inches):

1800"

Length:

150'

Color:

Silver

Material:

Aluminum

Width (Inches):

46"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy