Apply to be a TradeMaster!
Main product image of Cooler Repair Tape - Silver (4" x 45')
Magnifying glass
Hover image to zoom

Cooler Repair Tape - Silver (4" x 45')

SKU:
1577CW-E
Rating:
(1)
Q&A:
(0)
Cooler Repair Tape - Silver (4" x 45')
Magnifying glass
Hover image to zoom
1577CW-E has been discontinued
Discontinued November 5, 2025
This product was discontinued by the manufacturer.
Suggested Alternative:
3M VentureClad Enhanced Metal Jacketing Tape (4" x 150')
SKU:1577CWE-EMJ
(0)
Order by today, receive 13 by Tuesday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Length
45'
Product Highlight: Color
Silver

Description

–
  • Silver
  • VentureTape® Cooler Repair Tape 1577CW is a zero permeability, 5-ply, self adhesive material that installs quickly and easily with no special tools required.
  • Ideally suited for the food and beverage industry.
  • Mold resistant adhesive.
  • Primarily used for repairing air leaks in seams and corners of coolers, freezers and refrigerated display cases.
  • 45 feet (15 yards) long.

Specs

–
Length:

45'

Type:

Cooler Repair

Width:

4"

Color:

Silver

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
5
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Just what I needed!

This was just what I needed to cover dings on the freezer walls of the mini refrigerator/freezer at work from someone who defrosted the freezer by using a screwdriver to chip at the ice on the sides and bottom. Now it's good as new.
wkaholc
Morris Plains, NJ
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?