Apply to be a TradeMaster!
Main product image of Tartan Filament Tape - (3/4" x 180')
Magnifying glass
Hover image to zoom

Tartan Filament Tape - (3/4" x 180')

SKU:
8934-3/4
Rating:
(0)
Q&A:
(0)
Tartan Filament Tape - (3/4" x 180')
Magnifying glass
Hover image to zoom
$5.86 each
In Stock
In Stock
Get 15 Fri, Nov 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length
180'
Product Highlight: Color
Clear
Product Highlight: Length (Inches)
2160" Length
Product Highlight: Material
Polypropylene
Product Highlight: Width (Inches)
3/4" Width

Description

–

Tartan Filament Tape 8934 is our general purpose clear fiberglass-reinforced tape with a synthetic rubber resin adhesive, ideal for light duty strapping, bundling and reinforcing. Our synthetic rubber resin adhesive provides good adhesion to most fiberboard surfaces, and a variety of plastics and metal surfaces.

Specs

–
Product Type:

Strapping Tape

Package Tape

Length:

180'

Color:

Clear

Length (Inches):

2160"

Material:

Polypropylene

Width (Inches):

3/4"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy