Apply to be a TradeMaster!
Main product image of Hawkeye Fixed Split Core Current Switch, 0.15 - 60A
Magnifying glass
Hover image to zoom

Hawkeye Fixed Split Core Current Switch, 0.15 - 60A

Brand:
Veris
SKU:
H300
Rating:
(0)
Q&A:
(0)
Hawkeye Fixed Split Core Current Switch, 0.15 - 60A
Magnifying glass
Hover image to zoom
H300 has been discontinued
Discontinued March 25, 2026
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
Direct Replacement:
Hawkeye Fixed Split Core Current Switch, 0.15 - 60A
Brand:
Veris
SKU:H300-VER
(1)
Order by today, receive 27 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Warranty
5 Year Warranty

Description

–
Hawkeye 300 on/off current switches provide a cost-effective solution for monitoring status on unit vents, exhaust fans, recirculation pumps, and other fixed loads where belt loss is not a concern. Veris has applied new technology to the H300 model to achieve impressive improvement in turn-on levels. The Hawkeye H300 have the lowest turn-on current in the industry at a mere 0.15 A.

Product Features
  • More reliable for status than relays across auxiliary contacts
  • Ideal for direct-drive units, unit vents, fan coil units, exhaust fans, and other fixed loads
  • Low setpoint - minimum trip point as low as 0.15 A, avoids the need for multiple wraps of the conductor through the sensor even on loads as small as 1/5 hp
  • Removable mounting bracket provides installation flexibility
  • Quick installation - split-core for fast retrofit installation
  • Induced from monitored current sensor power

Specs

–
Product Type:

Switch

Core Type:

Split

Sensor Range:

0.15-60 Amp

Operating Temp Range:

5° to 140°F

Humidity Range:

10 to 90% RH (Non-Condensing)

AWG:

24-14

Warranty:

5 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need