Apply to be a TradeMaster!
Main product image of Medalist 350 Heavy Duty Cutting & Welding Outfit - Oxyfuel
Magnifying glass
Hover image to zoom

Medalist 350 Heavy Duty Cutting & Welding Outfit - Oxyfuel

Brand:
Victor
SKU:
0384-2690
Rating:
(0)
Q&A:
(0)
Medalist 350 Heavy Duty Cutting & Welding Outfit - Oxyfuel
Magnifying glass
Hover image to zoom
0384-2690 has been discontinued
Discontinued June 26, 2023
This product was discontinued by the manufacturer.
Direct Replacement:
Medalist 350 Heavy Duty Cutting & Welding Outfit - Oxyfuel
Brand:
Victor
SKU:0384-2698
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Fuel Type
Oxy Acetylene

Description

This heavy duty outfit cuts up to 1/2" (12.7 mm) or 6" (152.4 mm) with optional tips. It welds up to 1/4" (6.4 mm) or 3" (76.2 mm) with optional nozzles.

Features:
  • Heavy Duty Construction
  • Built-In Check Valves
  • One Cutting Attachment for All Fuel Gases (with proper tip)
  • G350 Series Regulators
  • 5 Year Warranty


Includes:
  • G350 Series Oxygen & Fuel Gas Regulators
  • WH411C Torch Handle with built-in check valves
  • CA411-1 Cutting Attachment
  • Cutting Tip (1-1-101)
  • Welding Nozzle (2-UM-350)
  • “RM” Grade Hose 25' x 1/4" (7.6 m x 6.4 mm)
  • Striker and Soft-sided Goggles
  • 5 Year Warranty

Specs

Type:

Torch Kit

Fuel Type:

Oxy Acetylene

Handle:

WH411C

Tip:

1-1-101

Regulator:

G350-15-510

G350-150-540

Hose:

"RM” Grade

Includes:

Check Valve

Safety Goggles

Welding Nozzle

Cutting Attachment

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm