Apply to be a TradeMaster!
Main product image of Mixing Station Base Unit w/ Copper (Male Sweat) High Head 3-Speed Circulator
Magnifying glass
Hover image to zoom

Mixing Station Base Unit w/ Copper (Male Sweat) High Head 3-Speed Circulator

Brand:
Viega
SKU:
12125
Rating:
(0)
Q&A:
(0)
Mixing Station Base Unit w/ Copper (Male Sweat) High Head 3-Speed Circulator
Magnifying glass
Hover image to zoom
$984.75 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Copper
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Min Temp (F)
36°F Min Temp
Product Highlight: Max Temp (F)
180°F Max Temp
Product Highlight: Max Pressure (PSI)
100 MAX PSI

Description

–
The new Viega Mixing Station provides supply water temperature modulation when connected to a variety of heat sources such as conventional or condensing boilers, water heaters, or geothermal heat pumps. Stations are now available with 3-speed circulator pumps with high head. Boiler connections can be made with ProPress, PEX Press Adapters, or Copper (male) for soldering. Red and blue caps on the ProPress Ball Valves clearly indicate system supply and return connections. A built in sensor well allows easy mounting of the supply temperature sensor for the Basic Heating Control.
  • Ready to Hang, Factory Tested
  • Ideal for Direct Connect or Remote Locations
  • Can be Manually or Electronically Adjusted
  • Versatile Boiler Side Connections
  • Compatible with Most Heat Sources

3-Speed High Head Circulator Pump
  • Flow Range: 0 - 34 U.S. GPM
  • Head Range: 0 - 30 feet
  • Motor: 2 Pole, Single Phase, 120V
  • Maximum fluid temperature: 230°F (110°C)
  • Minimum fluid temperature: 36°F (2°C)
  • Maximum working pressure: 145 PSI

Specs

–
Material:

Copper

Connection Type:

Sweat

Min Temp (F):

36°F

Max Temp (F):

180°F

Max Pressure (PSI):

100

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy