Apply to be a TradeMaster!
Main product image of Copper (Male Sweat) Enhanced Mixing Station
Magnifying glass
Hover image to zoom

Copper (Male Sweat) Enhanced Mixing Station

Brand:
Viega
SKU:
12151
Rating:
(0)
Q&A:
(0)
Copper (Male Sweat) Enhanced Mixing Station
Magnifying glass
Hover image to zoom
$903.32 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Copper
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Min Temp (F)
36°F Min Temp
Product Highlight: Max Temp (F)
230°F Max Temp
Product Highlight: Max Pressure (PSI)
100 MAX PSI
Product Highlight: Voltage
115V

Description

–
The new Viega Enhanced Mixing Station provides fluid temperature modulation when connected to a variety of heat sources. The new station is equipped with a ECM motor circulator that has a permanent magnet motor design. This allows for 50% energy savings and higher starting torque. The circulator has seven different settings which allow the user flexibility in optimizing system performance. Boiler connections can be made with ProPress, PexPress or copper (male pipe end) for soldering. Red and blue caps on the ProPress ball valves clearly indicate system supply and return connections. A built in sensor well allows for easy mounting of control sensors. Compatible with The Basic Heating Control.

  • For supply temperature modulation
  • 7 settings, permanent magnet motor design reduces power consumption by 50%
  • Components - Isolation ball valves, mounting bracket, supply temperature sensor well

Specs

–
Material:

Copper

Connection Type:

Sweat

Min Temp (F):

36°F

Max Temp (F):

230°F

Max Pressure (PSI):

100

Voltage:

115V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy