Rapid Grid is an insulated grid system for use on radiant
heating and snowmelt applications. Rapid Grid is
approved for use under concrete and poured gypsum.
When installed properly it will provide an insulating value
as well as a vapor barrier. Ensure that compression rating
is suitable for application.
Features:
Compatible with ViegaPex Barrier tubing: 3/8'', 1/2'', 5/8'', and
Viega FostaPex tubing 1/2''. Tubing spacing available in 3"
multiples.
Specifications:
- Material: High-impact polystyrene
- Compressive strength: 25 psi @ 10% deformation
- R-Value: R-10
- Permeance: 29.2 ng/s*m^2*Pa (0.51 US Perms)
Dimensions:
- Effective Length: 4 ft
- Effective Width: 2 ft
- Effective Thickness: 2 in
- Total Length: 49 in
- Total Width: 25 in
- Total Thickness: 2-7/8 in