Apply to be a TradeMaster!
Main product image of Wire Mesh Clips - 1/2" and 5/8" PEX (Package of 100)
Magnifying glass
Hover image to zoom

Wire Mesh Clips - 1/2" and 5/8" PEX (Package of 100)

Brand:
Viega
SKU:
15301
Rating:
(5)
Q&A:
(1)
Wire Mesh Clips - 1/2" and 5/8" PEX (Package of 100)
Magnifying glass
Hover image to zoom
15301 has been discontinued
Discontinued September 25, 2023
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Tubing Compatibility
PEX
Product Highlight: Material
Plastic

Description

Clips for fastening 1/2" and 5/8" tubing to wire reinforcing mesh in concrete pours.

Specs

Application:

1/2" PEX

5/8" PEX

Material:

Plastic

Tubing Compatibility:

PEX

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Thurs

You May Also Need

Product Reviews

4.6 out of 5 reviews
80% would recommend this product
4.6
out of 5 Reviews
80% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
0%
3 star
20%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-5 of 5 reviews

Hard to install, ended up zip tying.

Good idea. Hard to install
Tony
Albany ny
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Always supplies the products needed in a timely manner

Supply House always supplies me the needed, correct products in the shortest amount of time which fulfills my program needs.
Sawyerbrook LTD
Ohio
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

So much better than zip ties

I did 1900 sq ft with just zip ties and it was brutal. When it came time to do the 720 sq ft garage I bought these. I will never go back. I used the handle of my snips to lock them onto the remesh. I think that if I was doing a larger area I'd use a piece of dowel on a longer handle to avoid bending over. Laid out all the clips, my 5-year-olds snapped the pex in as we unrolled. I used 200 clips but could have used 50 more. I'm paranoid about it floating up in the slab though. Those relief cuts make me nervous.
LLK
Albany, NY
6 years ago
Was this review helpful to you?

clips for installing pex tubing on 6 x 6

Clips are easy to use and bring the mesh (and tubing esp.) up off the foam board. Used 100 for two 240 foot loops- could have used 30 more but used wire ties. Clips can be easily removed and repositioned (bend tabs to remove). Highly recommend.
jim e
Northfield MA
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excelent, fast & easy

Twist to lock, push pex, and It's done, easy!!!! great stuff
jhonny
el paso tx
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: what would the distant between each be on 3" concert 1/2 " pex?

Asked by Woody 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

You will want to attach the PEX every 36".

Was this review helpful to you?
- jhonny

every 36 inches, and at the end of a turn to prevent movements

Was this review helpful to you?