Apply to be a TradeMaster!
Main product image of 1-1/2" x 1-1/4" x 1" ProPress Copper Tee
Magnifying glass
Hover image to zoom
1-1/2" x 1-1/4" x 1" ProPress Copper Tee
Magnifying glass
Hover image to zoom
$78.57 each
In Stock
In Stock
Get 15 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2" x 1-1/4" x 1"
Product Highlight: Connection Type
ProPress Connection
Product Highlight: Material
Copper

Description

–
Propress Tee

Specs

–
Size:

1-1/2" x 1-1/4" x 1"

Material:

Copper

Application:

Plumbing

Connection Type:

ProPress

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Material
Application
Connection Type
CURRENT ITEM
Product Image of 1-1/2" x 1-1/4" x 1" ProPress Copper Tee
1-1/2" x 1-1/4" x 1" ProPress Copper Tee
SKU: 15453
(47)
1-1/2" x 1-1/4" x 1"
Copper
Plumbing
ProPress
1-1/2" x 1-1/4" x 1"
Copper
Plumbing
Press

Product Reviews

4.94 out of 47 reviews
100% would recommend this product
4.94
out of 47 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
94%
4 star
6%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 47 reviews

Fittings you need, When you need them!

We needed a tee for a 2" to 1 1/2" to 2" connection at our new air compressor and dryer. Supply house had them in stock and super fast shipping arrived the next day.
NJF41
Bethlehem Pennsylvania
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Viega is the best!

These fittings are great! No question about quality!
Awesome!
Colorado
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I think the prices are great

Grrat prices and great delivery.
Mario
PA
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Viega is great

They are great for heating or domestic
Theo
Michigan
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Viega is a quality product

Works very well. Nothing like propress to make copper jobs quick and easy.
Paul
Ohio
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality parts

Great quality parts for a good price. Supply house is a great company to buy from.
John doe
Va
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product

Unlike some of the other press fit tees this one has no issues with the branch connection. The socket on the branch is as long as the sockets on the run. This means that I have had a 100% success rate with this tee.
Old School
California
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked well and quick!

I wish these fittings were cheaper but they do work well.
Ariel
Hockessin, DE
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product

Good product at a good price
Jeff
Tom's River,nj
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Prefect for job

was right on time for the job needed
Tee
Alexandria Va
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

5 Questions
5 Questions
ASK A QUESTION

Q: The description has no mention of stops. Does this product have stops? If it does, does supplyhouse carry any without stops?

Asked by RJ 4 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hello RJ, yes this 1/2" propress tee does have stops. We unfortunately do not carry another 1/2" press tee without stops. The JW and Bluefin models also come with stops.

Was this review helpful to you?

Q: Where is this manufactured?

Asked by Mikie b 5 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi Mikie! These are made in the US & Germany.

Was this review helpful to you?

Q: Can this propress product work on a air compressed system?

Asked by Roger 12 years ago

Add your answer

* Required Field
-

Yes as long as the oil content is below the manufacturers Spec.

Was this review helpful to you?
-

Morning Roger, We have operated these fittings with compressed air for over 10 years. Thanks Ken Deill

Was this review helpful to you?
-

Yes as long as there isn't a ton of oil in the air. This is from teh Viega Propress Q&A: █Can Propress be used on compressed airPropress can be used on compressed air with an oil concentration of less than 25mg/m³. If an installer is notsure of the oil concentration then they should use the PropressG.

Was this review helpful to you?
-

Good Evening, Absolutely! I work for a pharma company in the Boston Area and we have been using the copper propress product on all our clean compressed gas systems for years (comp air, nitrogen, argon, vacuum). It is a perfect product for compressed air applications at normal pressures (~125 psig). Good Luck John

Was this review helpful to you?

Q: The picture shows the straight side having two 1" ends and the leg being 3/4"...is this correct? .

Asked by bp 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This picture is incorrect. The 1" port is in the middle of the tee.

Was this review helpful to you?
-

It would appear that the image is not correct and is not representative of the description.

Was this review helpful to you?

Q: Will this work with the blue PE pipe?

Asked by Brian 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

No, this fitting is designed for use only with copper.

Was this review helpful to you?
- Another PexSupply Customer

No it will not. There are special fittings for PE pipe, This is for copper pipe.

Was this review helpful to you?
- Another PexSupply Customer

No this fitting is to be used only with copper pipe and a pressing tool.

Was this review helpful to you?
- Another PexSupply Customer

Have never tried it but with CTS poly pipe and a stiffner inside the poly pipe, it might Thank you Nathan Binz

Was this review helpful to you?
- Another PexSupply Customer

Sorry I've used this only on copper up to 4 inch. This method of mechanical joining has saved us much property damage along with inconvenient system shutdowns. Ronald T. Perallo

Was this review helpful to you?
- Another PexSupply Customer

I cannot offer a definitive answer, but based on my knowledge the answer is 'NO'

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy