Apply to be a TradeMaster!
Main product image of Manifold Cabinet, W 45" X H 30" X D 4-1/2" (Galvanized Steel, Epoxy Powder Coated Finish)
Magnifying glass
Hover image to zoom

Manifold Cabinet, W 45" X H 30" X D 4-1/2" (Galvanized Steel, Epoxy Powder Coated Finish)

Brand:
Viega
SKU:
15802-VIEGA
Rating:
(0)
Q&A:
(0)
Manifold Cabinet, W 45" X H 30" X D 4-1/2" (Galvanized Steel, Epoxy Powder Coated Finish)
Magnifying glass
Hover image to zoom
$439.75 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
45" Width
Product Highlight: Height (Inches)
30" Height
Product Highlight: Depth (Inches)
4-1/2" Depth
Product Highlight: Size
W 45" X H 30" X D 4-1/2"
Product Highlight: Material
Galvanized Steel
Product Highlight: Finish
Powder Coated Epoxy

Description

–
Manifold Cabinet, W 45" X H 30" X D 4-1/2" (Galvanized Steel, Epoxy Powder Coated Finish)

Specifications:
  • Model: 2879.6US
  • For enclosing stainless steel shut-off/balancing/flow meter manifolds in a recessed wall
  • Material: Galvanized Steel
  • Finish: Epoxy Powder Coated Finish
  • Measurements: W 45" X H 30" X D 4-1/2"

Specs

–
Type:

Manifold Cabinet

Width (Inches):

45"

Height (Inches):

30"

Depth (Inches):

4-1/2"

Size:

W 45" X H 30" X D 4-1/2"

Material:

Galvanized Steel

Finish:

Powder Coated Epoxy

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy