Apply to be a TradeMaster!
Main product image of 2" Copper Manifold w/ 5/8" PEX Press Shutoff Valves - 12 Outlets
Magnifying glass
Hover image to zoom

2" Copper Manifold w/ 5/8" PEX Press Shutoff Valves - 12 Outlets

Brand:
Viega
SKU:
17202
Rating:
(0)
Q&A:
(0)
2" Copper Manifold w/ 5/8" PEX Press Shutoff Valves - 12 Outlets
Magnifying glass
Hover image to zoom
$590.58 each
In Stock
In Stock
Get 5 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Number of Outlets
12
Product Highlight: Material
Copper
Product Highlight: Supply Size
2"
Product Highlight: Loop Size
5/8"
Product Highlight: Max Pressure (PSI)
200 MAX PSI
Product Highlight: Max Flow (GPM)
35 MAX GPM

Description

–
Commonly used in commercial heating, cooling and snow-ice melting applications, Viega valved copper manifolds are available in 2" and 1-1/2". They are available with shut-off valves, and are made out of Type "L" copper. Viega's copper manifolds are copper (male) headers that are designed to utilize Viega's ProPress fittings on the header inlet and outlet to connect to primary loop (boiler loop).

Features:
  • Equipped with Shutoff valve Model 2834.6US
  • Type L copper
  • Solder inlet connection, PEX Press outlet connection
  • Brass valves

Specs

–
Type:

Closed

Loop Size:

5/8"

Supply Size:

2"

Supply Connection:

PEX Press

Number of Outlets:

12

Material:

Copper

Features:

Shutoff Valves

Max Pressure (PSI):

200

Max Flow (GPM):

35

Flow Capacity (Cv):

6

Min Temp (F):

36°F

Max Temp (F):

250°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy