| Type: | Closed |
|---|---|
| Loop Size: | 3/4" |
| Supply Size: | 2" |
| Supply Connection: | PEX Press |
| Number of Outlets: | 12 |
| Material: | Copper |
| Features: | Shutoff Valves |
| Max Pressure (PSI): | 200 |
| Max Flow (GPM): | 35 |
| Flow Capacity (Cv): | 6 |
| Min Temp (F): | 36°F |
| Max Temp (F): | 250°F |
This manifold has PEX Press outlet connection, therefore you would need to use Fosta Pex as the tubing and the Pex Press tool and fittings.