Apply to be a TradeMaster!
Main product image of 1/2" FSWT x Press Shut-Off Valve for Copper Manifolds (Brass)
Magnifying glass
Hover image to zoom

1/2" FSWT x Press Shut-Off Valve for Copper Manifolds (Brass)

Brand:
Viega
SKU:
17260
Rating:
(0)
Q&A:
(0)
1/2" FSWT x Press Shut-Off Valve for Copper Manifolds (Brass)
Magnifying glass
Hover image to zoom
$16.30 each
In Stock
In Stock
Get 6 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass

Description

–
1/2" FSWT x Press Shut-Off Valve for Copper Manifolds (Brass)

Specifications:
  • Model: 2834.6US
  • Female copper tube size, press connection
  • For use with copper manifolds
  • 1/2" FSWT x 1/2" Press
  • Material: Brass
  • Weight: 0.252

Specs

–
Product Type:

Valve

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy