Apply to be a TradeMaster!
Main product image of Adapter Fitting for 16mm PEX to SVC Connections
Magnifying glass
Hover image to zoom

Adapter Fitting for 16mm PEX to SVC Connections

Brand:
Viega
SKU:
19412
Rating:
(0)
Q&A:
(0)
Adapter Fitting for 16mm PEX to SVC Connections
Magnifying glass
Hover image to zoom
$8.84 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Adapter Fitting for 16mm PEX to SVC Connections

Specifications
  • 2876.4US
  • Adapter Fitting
  • End Connection: PEX x SVC
  • Material: Brass
  • Application: Residential, Heating and Cooling System Cooling
  • Applicable Standard: ASTM E84, CSA B137.5, CAN/ULC S101/S102.2
  • Used for adapting 16 MM PEX to SVC Connection
  • 0.196 lbs

Specs

–
Product Type:

Adapter

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy