Apply to be a TradeMaster!
Main product image of 3" ProPress XL-C x FTG Copper 45° Street Elbow
Magnifying glass
Hover image to zoom
3" ProPress XL-C x FTG Copper 45° Street Elbow
Magnifying glass
Hover image to zoom
$212.36 each
In Stock
In Stock
Get 8 Tue, Oct 6
Order by today, receive Tuesday
Size: 
3"
2-1/2"

This item replaces: 91542

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3"
Product Highlight: Connection Type
Press x Fitting Connection
Product Highlight: Material
Copper

Description

–
Propress XLC 45 Street Elbow

Specs

–
Size:

3"

Material:

Copper

Application:

Plumbing

Connection Type:

Press x Fitting

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Material
Application
Connection Type
CURRENT ITEM
Product Image of 3" ProPress XL-C x FTG Copper 45° Street Elbow
3" ProPress XL-C x FTG Copper 45° Street Elbow
SKU: 20673
(1)
3"
Copper
Plumbing
Press x Fitting
3"
Copper
Plumbing
FTG x Press

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Just what I needed

SupplyHouse.com bailed me out when my local nationwide suppliers couldn't
Jimmy
Virginia
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy