Apply to be a TradeMaster!
Main product image of 3" x 3" x 2-1/2" ProPress XL-C Copper Tee (Lead Free)
Magnifying glass
Hover image to zoom
3" x 3" x 2-1/2" ProPress XL-C Copper Tee (Lead Free)
Magnifying glass
Hover image to zoom
$414.87 each
In Stock
In Stock
Get 17 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3" x 3" x 2-1/2"
Product Highlight: Connection Type
ProPress Connection
Product Highlight: Material
Copper

Description

–
Use to connect varying sizes of copper tubing and fittings. All fittings come with Smart Connect Feature

Fittings must be installed with ProPress XL-C rings and V2 actuator.

Specs

–
Size:

3" x 3" x 2-1/2"

Material:

Copper

Application:

Plumbing

Connection Type:

ProPress

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Material
Application
Connection Type
CURRENT ITEM
Product Image of 3" x 3" x 2-1/2" ProPress XL-C Copper Tee (Lead Free)
3" x 3" x 2-1/2" ProPress XL-C Copper Tee (Lead Free)
SKU: 20703
(3)
3" x 3" x 2-1/2"
Copper
Plumbing
ProPress
3" x 3" x 2-1/2"
Copper
Plumbing
Press

Product Reviews

4.67 out of 3 reviews
100% would recommend this product
4.67
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
33%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

If the price gets lower

Other than one item not being sent like it was suppose it everything shipped pretty quickly. There was a few tee fittings that had a little ding in the socket which we had to bend back out to fit the pipe into the socket.
perky
Brandon
1 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast overnight shipping

Part worked as designed.
Pipe
Houston, TX
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fittings worked great and at a fair price

Worked great and at a fair price.
GA
Russellville Al
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy