Apply to be a TradeMaster!
Main product image of 4" ProPress XL-C Copper Tee (Lead Free)
Magnifying glass
Hover image to zoom
4" ProPress XL-C Copper Tee (Lead Free)
Magnifying glass
Hover image to zoom
$396.17 each
In Stock
In Stock
Get 5 Tomorrow, Oct 15
Order by 6PM, receive Tomorrow
Size: 
4"
2-1/2"

MANUALS (1)


This item replaces: 91382

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"
Product Highlight: Connection Type
ProPress Connection
Product Highlight: Material
Copper

Description

–
Copper
Smart Connect feature

Fittings must be installed with ProPress XL-C rings and V2 actuator.

Specs

–
Size:

4"

Material:

Copper

Application:

Plumbing

Connection Type:

ProPress

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy