Apply to be a TradeMaster!
Main product image of 3" x 2" ProPress XL-C Copper Reducer (Lead Free)
Magnifying glass
Hover image to zoom
3" x 2" ProPress XL-C Copper Reducer (Lead Free)
Magnifying glass
Hover image to zoom
$219.46 each
In Stock
In Stock
Get 10 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3" x 2"
Product Highlight: Connection Type
ProPress Connection
Product Highlight: Material
Copper

Description

–
Use to transition between different sizes of tubing and fittings. All fittings come with the Smart Connect Feature.

Note: 2-1/2" to 4" XL-C fittings must be installed with ProPress XL-C rings and V2 Actuator.

Specs

–
Size:

3" x 2"

Material:

Copper

Application:

Plumbing

Connection Type:

ProPress

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

2" ProPress Copper Tee
SKU: 77477
Viega

Product Reviews

3 out of 2 reviews
50% would recommend this product
3
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
0%
2 star
0%
1 star
50%
WRITE A REVIEW
Showing 1-2 of 2 reviews

It is only half Propress.

What is the point of having half Propress when you have to sweat the other half?
PK
San Diego
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy it again.

Product always come on time. Works Great.
Mike
IN
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy