Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
Pipe Fittings & Nipples
Copper Press Fittings
Viega ProPress Fittings
Viega ProPress Copper Tees
4" x 4" x 1/2" ProPress XL-C Copper Tee (Lead Free)
Brand:
Viega
SKU:
20788
Rating:
(2)
Q&A:
(0)
Hover image to zoom
20788 has been discontinued
Discontinued April 11, 2025
This product was discontinued by the manufacturer.
MANUALS (3)
Brochure
Install Instructions
Submittal Sheet
Brochure
Install Instructions
Submittal Sheet
Direct Replacement:
4" x 4" x 1/2" ProPress Tee
Brand:
Viega
SKU:
22314
(0)
Out of Stock
Get it
Thu, Jul 9 - Thu, Jul 16
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
4" x 1/2", 1/2", 4"
ProPress Connection
Copper
Description
–
Use to connect varying sizes of copper tubing and fittings. All fittings come with Smart Connect Feature
Fittings must be installed with ProPress XL-C rings and V2 actuator.
Specs
–
Size:
4" x 1/2"
1/2"
4"
Material:
Copper
Application:
Plumbing
Connection Type:
ProPress
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Thurs
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Compare Similar Products
Brand
...
Size
...
Material
...
Application
...
Connection Type
...
CURRENT ITEM
4" x 4" x 1/2" ProPress XL-C Copper Tee (Lead Free)
SKU:
20788
(2)
Viega
4" x 1/2"
1/2"
4"
Copper
Plumbing
ProPress
4" x 4" x 1/2" Press Copper Tee
SKU:
50266
JW
4" x 4" x 1/2"
Copper
Plumbing
Press
Product Reviews
5
out of 2 reviews
100%
would recommend this product
5
out of 2 Reviews
100%
would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-2
of
2
reviews
Sort: Most Recent
Fast overnight shipping
Part worked as designed.
Pipe
Houston, TX
1 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
Fittings worked great and at a fair price
Worked great and at a fair price.
GA
Russellville Al
6 years ago
Verified Buyer
Was this review helpful to you?
1
1
Flag this review
×
Video