Shop Resideo Sale
Main product image of 2-1/2" x 2-1/2" x 1-1/4" ProPress XL-C Copper Tee (Lead Free)
Magnifying glass
Hover image to zoom

2-1/2" x 2-1/2" x 1-1/4" ProPress XL-C Copper Tee (Lead Free)

Brand:
Viega
SKU:
22288
Rating:
(1)
Q&A:
(0)
2-1/2" x 2-1/2" x 1-1/4" ProPress XL-C Copper Tee (Lead Free)
Magnifying glass
Hover image to zoom
$325.81 each
In Stock
In Stock
Get 9 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2-1/2" x 2-1/2" x 1-1/4"
Product Highlight: Connection Type
ProPress Connection
Product Highlight: Material
Copper

Description

–
Use to connect varying sizes of copper tubing and fittings. All fittings come with Smart Connect Feature

Fittings must be installed with ProPress XL-C rings and V2 actuator.

Specs

–
Size:

2-1/2" x 2-1/2" x 1-1/4"

Material:

Copper

Application:

Plumbing

Connection Type:

ProPress

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Material
Application
Connection Type
CURRENT ITEM
Product Image of 2-1/2" x 2-1/2" x 1-1/4" ProPress XL-C Copper Tee (Lead Free)
2-1/2" x 2-1/2" x 1-1/4" ProPress XL-C Copper Tee (Lead Free)
SKU: 22288
(1)
2-1/2" x 2-1/2" x 1-1/4"
Copper
Plumbing
ProPress
2-1/2" x 2-1/2" x 1-1/4"
Copper
Plumbing
Press

Product Reviews

5 out of 1 review
5
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great product great pricing,

repair old leaking piping for less
Mr. Z
NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy