Apply to be a TradeMaster!
Main product image of 3" x 3" x 3/4" ProPress XL-C Copper Tee (Lead Free)
Magnifying glass
Hover image to zoom

3" x 3" x 3/4" ProPress XL-C Copper Tee (Lead Free)

Brand:
Viega
SKU:
22310-VIEGA
Rating:
(0)
Q&A:
(0)
3" x 3" x 3/4" ProPress XL-C Copper Tee (Lead Free)
Magnifying glass
Hover image to zoom
$324.39 each
In Stock
In Stock
Get 2 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3" x 3" x 3/4"
Product Highlight: Connection Type
ProPress Connection
Product Highlight: Material
Copper

Description

–

Note: Must be installed with Viega ProPress XL-C rings and V2 actuator.

  • For use with ASTM B88 and B75 tubing
  • Copper
  • Press connection

Components: 

  • EPDM sealing elements


Specs

–
Application:

Plumbing

Material:

Copper

Size:

3" x 3" x 3/4"

Connection Type:

ProPress

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Application
Material
Size
Connection Type
CURRENT ITEM
Product Image of 3" x 3" x 3/4" ProPress XL-C Copper Tee (Lead Free)
3" x 3" x 3/4" ProPress XL-C Copper Tee (Lead Free)
SKU: 22310-VIEGA
Plumbing
Copper
3" x 3" x 3/4"
ProPress
Plumbing
Copper
3" x 3" x 3/4"
Press
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy