Apply to be a TradeMaster!
Main product image of 1-1/2" MegaPressG Coupling with Stop
Magnifying glass
Hover image to zoom

1-1/2" MegaPressG Coupling with Stop

Brand:
Viega
SKU:
25021
Rating:
(9)
Q&A:
(0)
1-1/2" MegaPressG Coupling with Stop
Magnifying glass
Hover image to zoom
$53.35 each
In Stock
In Stock
Get 67 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow

MANUALS (4)

Warranty Info

This item replaces: 16118-VIEGA

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"
Product Highlight: Connection Type
Press Connection
Product Highlight: Material
Carbon Steel

Description

–
Viega MegaPress is the first carbon steel press system for water and gas and can be utilized with Schedule 5 to Schedule 40 black iron pipe. Viega MegaPress fittings for black iron pipe reduce installation time and eliminate messy cutting oils.

Features:
  • Makes secure connections in less than seven seconds
  • No oil or heavy threading equipment needed
  • Patented Viega Smart Connect feature
  • More than 150 different configurations
  • Connections can be made wet or dry

Suitable For:
  • Natural Gas
  • Liquid Propane (LP) Gas
  • Diesel Fuel
  • Compressed Air
  • Vacuum

Specs

–
Application:

Gas

Size:

1-1/2"

Material:

Carbon Steel

Connection Type:

Press

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1-1/2" x 1-1/2" x 3/4" MegaPressG Tee
SKU: 25366
Viega

Product Reviews

5 out of 9 reviews
100% would recommend this product
5
out of 9 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-9 of 9 reviews

I would buy this again

Everything was great.
kathie
Del Mar
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great company fast service

great product and fast service
moe
toms river n.j.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

High quality couplings

I always have a couple of megapress G couplings on my truck. It can quickly lengthen or shorten a steel pipe when needed. You do have to have megapress crimping Jaws in order to install this component.
Dan
Ashtabula ,Ohio
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy to use

Great to see these coming out for more use.
Fritoe man
Ohio
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

outstanding products

make my life 76 years old , still competive love these ftg.s
bruce the plumber
west nyack n y
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly as expected.

Used on 2" gas line. I love using these fittings beats cutting, threading, cleaning messy fittings.
GB the Brawler
NH, USA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

Love Viaga
Rob D
Buffalo NY
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Mega Awesome

Gas fitters best friend. These products are the only way to go in order to remain ahead of the competition. Installations are much easier on the body as well, a huge plus.
Chris
Wilmington,NC
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Megapress G s Mega Awesome

Nothing beats the ease of installations with this product. I know the tool is expensive, but trust me you will not regret the investment. As a side benefit your body, especially the aging pipe fitters, will thank you for the lower impact on joints.
Chris
Wilmington,NC
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy