Apply to be a TradeMaster!
Main product image of 1-1/4" MegaPressG 90° Elbow
Magnifying glass
Hover image to zoom
1-1/4" MegaPressG 90° Elbow
Magnifying glass
Hover image to zoom
$45.69 each
In Stock
In Stock
Get 303 Tue, Oct 6
Order by today, receive Tuesday

MANUALS (4)

Install Instructions

This item replaces: 16743-VIEGA

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4"
Product Highlight: Connection Type
Press Connection
Product Highlight: Material
Carbon Steel

Description

–
Viega MegaPressG is the first carbon steel press system for gas (not hydronic) and can be utilized with Schedule 5 to Schedule 40 black iron pipe. Viega MegaPressG fittings for black iron pipe reduce installation time and eliminate messy cutting oils.

Features:
  • Makes secure connections in less than seven seconds
  • No oil or heavy threading equipment needed
  • Patented Viega Smart Connect feature
  • More than 100 different configurations
  • Connections can be made wet or dry

Suitable For:
  • Natural Gas
  • Liquid Propane (LP) Gas
  • Diesel Fuel
  • Compressed Air
  • Vacuum

Specs

–
Application:

Gas

Size:

1-1/4"

Material:

Carbon Steel

Connection Type:

Press

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1" MegaPressG 90° Elbow
SKU: 25211
Viega

Product Reviews

5 out of 9 reviews
100% would recommend this product
5
out of 9 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-9 of 9 reviews

I would buy this product again.

great product and perfect for the Milwaukee mega press
tony
Alameda, ca
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Makes Gas line install a breeze...

Once you invest in a propress tool, this makes life easy. No more threading pipe, no more thread sealant. Just cut, debur and then press and you are done!
Joe Cool
Chicago
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes, I will buy fittings like this again.

Super easy to install. Once the tool is purchased. I needed a union and a 90 on a run of 3/4" gas pipe. Whirr, click... Done!
ROBO
Petaluma CA.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Absolutely

For plumbing Everything is good Use for gas lines
Mike
Chicago illinois
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would buy again

Fast shipping exact part needed
Al203
Pa
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Incredible Labor Saver

I used to dread many gas water heater replacements due to iron gas line fitment issues. This system combined with the copper press system on the water side makes short work of these jobs now. No torch, no threading, one tool, job done.
Roy
Brewster, NY
6 years ago
Was this review helpful to you?

Mega Awesome

Gas fitters best friend. These products are the only way to go in order to remain ahead of the competition. Installations are much easier on the body as well, a huge plus.
Chris
Wilmington,NC
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Gas Fitters Best Friend

The best thing to come around for black iron gas piping since the competition. Goes in quick, with few issues. The fittings are slightly larger than traditional fittings.
Chrs
Wilmington,NC
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Gas Fitters Best Friend

Slightly larger in size than traditional pipe fittings pale in comparison to the ease of installation. Speed, reliability and strength are all aspects of this product.
Chris
Wilmington,NC
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy