Apply to be a TradeMaster!
Main product image of 2" MegaPress Coupling w/ Stop
Magnifying glass
Hover image to zoom
2" MegaPress Coupling w/ Stop
Magnifying glass
Hover image to zoom
$70.61 each
In Stock
In Stock
Get 78 Tue, Oct 6
Order by today, receive Tuesday

MANUALS (5)

Brochure
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Connection Type
Press Connection
Product Highlight: Material
Carbon Steel

Description

–
Viega MegaPress is a carbon steel, cold press system designed for use in chilled water, hydronic heating, compressed air and fire sprinkler applications.

Viega MegaPress fittings are designed for use in piping systems utilizing ASTM A53, A106, A135 and A795 schedule 5 - schedule 40 black steel pipe.

Features:
  • Makes secure connections in less than seven seconds
  • No oil or heavy threading equipment needed
  • Patented Viega Smart Connect feature
  • More than 150 different configurations
  • Connections can be made wet or dry

Specs

–
Size:

2"

Material:

Carbon Steel

Connection Type:

Press

Application:

Hydronic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

2" MegaPress 90° Elbow
SKU: 25225
Viega

Product Reviews

4.86 out of 7 reviews
100% would recommend this product
4.86
out of 7 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
86%
4 star
14%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-7 of 7 reviews

Flawless watermain repair

Excellent product, saves so much time chasing joints on an old water main repair. Total pipe repair was 5 minutes or less using these megapress couplings.
paul blart
columbus, ohio
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Time saver , worth the price

Great product
Ray
Nj
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good

Good
Good
Good
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Ok

Can it be using for hot water pipes ?
Linhnamgiao
San Diego
3 years ago
Was this review helpful to you?

Absolutely

great prices are very reasonable Will definitely purchase these products again all Items
Mike7
Chicago Illinois
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

All products purchased have been of good value to our firm.

As we often need to get supplies flown in to our island, it's nice to know that your company can provide that service with the plumbing supplies we need. We appreciate the excellent service we have received from the staff!!
Modern Plumbing, Inc.
Kapaa, Hawaii
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Always carry what I'm looking for!

I always get great quick service from your company. Love doing business with you!
Plumbing Master
Kapaa, HI
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

3 Questions
3 Questions
ASK A QUESTION

Q: Is this a coupling with out the stop

Asked by John 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hello John, thanks for writing in. Yes this coupling is a no stop model.

Was this review helpful to you?

Q: Is this fitting approve to use in residential low steam heating systems?

Asked by Vicente 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, Megapress is approved for low pressure steam.

Was this review helpful to you?

Q: Are there different fittings for Gas, and water?

Asked by RICK 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Standard Megapress fittings are used for water, while MegapressG can be used for fuel gas or fuel oil.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy