Apply to be a TradeMaster!
Main product image of 1-1/4" MegaPressG Male Adapter (Press x Male)
Magnifying glass
Hover image to zoom

1-1/4" MegaPressG Male Adapter (Press x Male)

Brand:
Viega
SKU:
25116
Rating:
(2)
Q&A:
(1)
1-1/4" MegaPressG Male Adapter (Press x Male)
Magnifying glass
Hover image to zoom
$38.38 each
In Stock
In Stock
Get 52 Tue, Oct 6
Order by today, receive Tuesday

MANUALS (4)

Product Overview

This item replaces: 16063

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4"
Product Highlight: Connection Type
Press x Male Connection
Product Highlight: Material
Carbon Steel

Description

–
Viega MegaPress is the first carbon steel press system for water and gas and can be utilized with Schedule 5 to Schedule 40 black iron pipe. Viega MegaPress fittings for black iron pipe reduce installation time and eliminate messy cutting oils.

Features:
  • Makes secure connections in less than seven seconds
  • No oil or heavy threading equipment needed
  • Patented Viega Smart Connect feature
  • More than 150 different configurations
  • Connections can be made wet or dry

Suitable For:
  • Natural Gas
  • Liquid Propane (LP) Gas
  • Diesel Fuel
  • Compressed Air
  • Vacuum

Specs

–
Application:

Gas

Size:

1-1/4"

Material:

Carbon Steel

Connection Type:

Press x Male

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Reliably Save Time

Cuts Your Install Time Drastically. Makes Measurements Easier And No Threading Pipe
Spencer
Alabama
3 years ago
Was this review helpful to you?

Gas Pipers Best Friend

Slightly larger in size than traditional pipe fittings pale in comparison to the ease of installation. Speed, reliability and strength are all aspects of this product.
Chris
Wilmington,NC
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: The picture shows a green dot.All gas magapress should have a yellow dot.

Asked by don 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Our pictures are stock photos that do not represent the actual item. SKU:25126 is rated for gas and will have the yellow dot.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy