Apply to be a TradeMaster!
Main product image of 3/4" MegaPressG Tee
Magnifying glass
Hover image to zoom

3/4" MegaPressG Tee

Brand:
Viega
SKU:
25306
Rating:
(15)
Q&A:
(0)
3/4" MegaPressG Tee
Magnifying glass
Hover image to zoom
$36.03 each
BOX UP & SAVE 8%
$165.75 box of 5
$33.15 each
In Stock
In Stock
Get 225 Tomorrow, Sep 30
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Connection Type
Press Connection
Product Highlight: Material
Carbon Steel
Product Highlight: Max Pressure (PSI)
125 MAX PSI

Description

–
Viega MegaPressG are carbon steel, cold press systems designed for use in chilled water, hydronic heating, compressed air, fire sprinkler, fuel gas and heating oil applications. MegaPressG fittings are designed for use in piping systems utilizing ASTM A53, A106, A135 and A795 schedule 5 – schedule 40 black steel pipe.

MegaPressG fittings are provided with a factory installed HNBR sealing element, a 304 stainless steel separator ring and a 420 stainless steel grip ring and are CSA LC4 approved for fuel oil and fuel gas installations. MegaPressG fittings for fuel gas or fuel oil systems can be used with ASTM A53 schedule 40 black steel pipe

Features:
  • Makes secure connections in less than seven seconds
  • No oil or heavy threading equipment needed
  • Patented Viega Smart Connect feature
  • More than 150 different configurations
  • Connections can be made wet or dry
  • Operating Temperatures: -40 to 180°F
  • Operating Pressures: 125 psi max

Suitable For:
  • Natural Gas
  • Liquid Propane (LP) Gas
  • Diesel Fuel
  • Compressed Air
  • Vacuum

Specs

–
Application:

Gas

Connection Type:

Press

Material:

Carbon Steel

Max Pressure (PSI):

125

Size:

3/4"

Operating Temp Range:

-40°F to 180°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" MegaPressG 90° Elbow
SKU: 25201
Viega

Product Reviews

4.93 out of 15 reviews
100% would recommend this product
4.93
out of 15 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
93%
4 star
7%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 15 reviews

3/4" Megapress T

Easy to splice into an existing line.
Tony
Alameda
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

great product, good price and quick delivery
CALP
ALABAMA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great service

Good product and using some more now. Usually next day delivery.
Tim
Ohio
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Definitely would buy this product again!

Great product cuts job time in half!
Al
United States of America
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I love MEGAPRESS

Threading gas pipe is a thing of the past with megapress gas fittings!
Nick
MN
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Best product on the market for black pipe installs
Pipe man
Sykesville Md
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good product

It really cut down on the time to tap into a gas line. It is cut, install and press.
Vinnie another plumber from NY
Ossining NY
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

First time using Megapress G for 900' of gas line...

Mega press fittings for black iron pipe, is hands down the ultimate labor saver my company has used to date. Mega press save 75% labor vs cutting and threading pipe.. Love it , and supply house.com was a pleasure to deal with, from purchase, deliver and easy return policy. Greate job guys!!!
Jerry
36606
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Mega Awesome

By far the best option for installing gas piping systems. I wish they went up to 4"
Chris
Wilmington,NC
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Mega Awesome

Gas fitters best friend. These products are the only way to go in order to remain ahead of the competition. Installations are much easier on the body as well, a huge plus.
Chris
Wilmington,NC
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy