Apply to be a TradeMaster!
Main product image of 3" MegaPressG Tee
Magnifying glass
Hover image to zoom

3" MegaPressG Tee

Brand:
Viega
SKU:
28665
Rating:
(0)
Q&A:
(0)
3" MegaPressG Tee
Magnifying glass
Hover image to zoom
$406.56 each
In Stock
In Stock
Get 5 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3"
Product Highlight: Connection Type
Press Connection
Product Highlight: Material
Carbon Steel

Description

–
28665 is a 3" MegaPressG Tee manufactured by Viega.

Specs

–
Size:

3"

Material:

Carbon Steel

Connection Type:

Press

Application:

Gas

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy