Apply to be a TradeMaster!
Main product image of 1-1/4" x 1/2" MegaPressG Female Adapter (Press x Female)
Magnifying glass
Hover image to zoom

1-1/4" x 1/2" MegaPressG Female Adapter (Press x Female)

Brand:
Viega
SKU:
25591
Rating:
(2)
Q&A:
(0)
1-1/4" x 1/2" MegaPressG Female Adapter (Press x Female)
Magnifying glass
Hover image to zoom
25591 has been discontinued
Discontinued June 17, 2026
This product was discontinued by the manufacturer.
Size: 
1-1/4" x 1/2"
1-1/2" x 1-1/4"1-1/2" x 1/2"1-1/4" x 1/2"1-1/2" x 3/4"1-1/4" x 3/4"1-1/2" x 1"1-1/4" x 1"3/4" x 1/2"1" x 1/2"1" x 3/4"2" x 1-1/2"2" x 1-1/4"2" x 1/2"2" x 3/4"2" x 1"
Application: 
Gas

Product Highlights

–
Product Highlight: Size
1-1/4" x 1/2"
Product Highlight: Connection Type
Press x FNPT Connection
Product Highlight: Material
Carbon Steel

Description

–
This item is a 1-1/4" x 1/2" MegaPressG Female Adapter (Press x Female) manufactured by Viega.

Specs

–
Application:

Gas

Material:

Carbon Steel

Connection Type:

Press x FNPT

Size:

1-1/4" x 1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Wed

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Mega Awesome

Gas fitters best friend. These products are the only way to go in order to remain ahead of the competition. Installations are much easier on the body as well, a huge plus.
Chris
Wilmington,NC
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Gas Fitters Best Friend

Ease and simplicity describe the Megapress G system. The female threads work better than the male threaded fittings.
Chris
Wilmington,NC
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?