Apply to be a TradeMaster!
Main product image of 2" x 1-1/2" MegaPressG Female Adapter (Press x Female)
Magnifying glass
Hover image to zoom

2" x 1-1/2" MegaPressG Female Adapter (Press x Female)

Brand:
Viega
SKU:
25646-VIEGA
Rating:
(0)
Q&A:
(0)
2" x 1-1/2" MegaPressG Female Adapter (Press x Female)
Magnifying glass
Hover image to zoom
$78.37 each
In Stock
In Stock
Get 1 Wed, Oct 7
Size: 
2" x 1-1/2"
1-1/2" x 1-1/4"1-1/2" x 1/2"1-1/4" x 1/2"1-1/2" x 3/4"1-1/4" x 3/4"1-1/2" x 1"1-1/4" x 1"3/4" x 1/2"1" x 1/2"1" x 3/4"2" x 1-1/2"2" x 1-1/4"2" x 1/2"2" x 3/4"2" x 1"
Application: 
Gas
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2" x 1-1/2"
Product Highlight: Connection Type
Press x FNPT Connection
Product Highlight: Material
Carbon Steel

Specs

–
Application:

Gas

Size:

2" x 1-1/2"

Material:

Carbon Steel

Connection Type:

Press x FNPT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy