Apply to be a TradeMaster!
Main product image of 2" x 1-1/2" MegaPress Female Adapter (Press x Female)
Magnifying glass
Hover image to zoom

2" x 1-1/2" MegaPress Female Adapter (Press x Female)

Brand:
Viega
SKU:
25645
Rating:
(2)
Q&A:
(0)
2" x 1-1/2" MegaPress Female Adapter (Press x Female)
Magnifying glass
Hover image to zoom
$70.74 each
In Stock
In Stock
Get 3 Wed, Nov 18
Size: 
2" x 1-1/2"
1-1/2" x 1/2"
Application: 
Hydronic

MANUALS (5)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2" x 1-1/2"
Product Highlight: Connection Type
Press x FNPT Connection
Product Highlight: Material
Carbon Steel

Description

–
Viega MegaPress is a carbon steel, cold press system designed for use in chilled water, hydronic heating, compressed air and fire sprinkler applications.

Viega MegaPress fittings are designed for use in piping systems utilizing ASTM A53, A106, A135 and A795 schedule 5 - schedule 40 black steel pipe.

Features:
  • Makes secure connections in less than seven seconds
  • No oil or heavy threading equipment needed
  • More than 150 different configurations
  • Connections can be made wet or dry

Specs

–
Size:

2" x 1-1/2"

Material:

Carbon Steel

Connection Type:

Press x FNPT

Application:

Hydronic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I will definitely continue to buy this product again

Saves so much time! Rock solid crimp, better than threading!
Dyro
Minnesota
20 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

These transition adapters a life saver
Matt
Greensboro nc
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy