Apply to be a TradeMaster!
Main product image of 1" MegaPressG Cap
Magnifying glass
Hover image to zoom
1" MegaPressG Cap
Magnifying glass
Hover image to zoom
$26.73 each
BOX UP & SAVE 4%
$128.50 box of 5
$25.70 each
In Stock
In Stock
Get 22 Mon, Nov 23
Order by today, receive Monday

MANUALS (5)

Brochure

This item replaces: 16323-VIEGA

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Connection Type
Press Connection
Product Highlight: Material
Carbon Steel

Specs

–
Application:

Gas

Size:

1"

Material:

Carbon Steel

Connection Type:

Press

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy