Apply to be a TradeMaster!
Main product image of 1/2" MegaPress Flange, 4 Bolt Pattern
Magnifying glass
Hover image to zoom

1/2" MegaPress Flange, 4 Bolt Pattern

Brand:
Viega
SKU:
25760
Rating:
(0)
Q&A:
(0)
1/2" MegaPress Flange, 4 Bolt Pattern
Magnifying glass
Hover image to zoom
$114.72 each
Backorder
Backorder
Get it Thu, Dec 17 - Wed, Jan 20
Size: 
1/2"
Application: 
Hydronic
Gas
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Connection Type
Press x FNPT Connection
Product Highlight: Material
Carbon Steel
Product Highlight: Max Temp (F)
250°F Max Temp
Product Highlight: Max Pressure (PSI)
200 MAX PSI

Description

–
Viega MegaPress is a carbon steel, cold press system designed for use in chilled water, hydronic heating, compressed air and fire sprinkler applications.

Viega MegaPress fittings are designed for use in piping systems utilizing ASTM A53, A106, A135 and A795 schedule 5 - schedule 40 black steel pipe.

Features:
  • Makes secure connections in less than seven seconds
  • No oil or heavy threading equipment needed
  • Patented Viega Smart Connect feature
  • More than 150 different configurations
  • Connections can be made wet or dry

Specs

–
Size:

1/2"

Material:

Carbon Steel

Connection Type:

Press x FNPT

Max Temp (F):

250°F

Max Pressure (PSI):

200

Application:

Hydronic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy