Apply to be a TradeMaster!
Main product image of 1-1/4" MegaPress Flange, 4 Bolt Pattern
Magnifying glass
Hover image to zoom

1-1/4" MegaPress Flange, 4 Bolt Pattern

Brand:
Viega
SKU:
25775
Rating:
(0)
Q&A:
(0)
1-1/4" MegaPress Flange, 4 Bolt Pattern
Magnifying glass
Hover image to zoom
We no longer carry 25775
Unavailable since May 27, 2026
Size: 
1-1/4"
1/2"3/4"1"1-1/4"1-1/2"2"
Application: 
Hydronic

Product Highlights

–
Product Highlight: Size
1-1/4"
Product Highlight: Connection Type
Press x FNPT Connection
Product Highlight: Material
Carbon Steel
Product Highlight: Max Temp (F)
250°F Max Temp
Product Highlight: Max Pressure (PSI)
200 MAX PSI

Description

–
Viega MegaPress is a carbon steel, cold press system designed for use in chilled water, hydronic heating, compressed air and fire sprinkler applications.

Viega MegaPress fittings are designed for use in piping systems utilizing ASTM A53, A106, A135 and A795 schedule 5 - schedule 40 black steel pipe.

Features:
  • Makes secure connections in less than seven seconds
  • No oil or heavy threading equipment needed
  • Patented Viega Smart Connect feature
  • More than 150 different configurations
  • Connections can be made wet or dry

Specs

–
Size:

1-1/4"

Material:

Carbon Steel

Connection Type:

Press x FNPT

Max Temp (F):

250°F

Max Pressure (PSI):

200

Application:

Hydronic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm