Apply to be a TradeMaster!
Main product image of 2" x 1-1/4" MegaPressG Reducer Coupling
Magnifying glass
Hover image to zoom

2" x 1-1/4" MegaPressG Reducer Coupling

Brand:
Viega
SKU:
25961
Rating:
(1)
Q&A:
(0)
2" x 1-1/4" MegaPressG Reducer Coupling
Magnifying glass
Hover image to zoom
$71.63 each
In Stock
In Stock
Get 5 Mon, Nov 23
Order by today, receive Monday
Size: 
2" x 1-1/4"
1-1/2" x 1-1/4"1-1/4" x 3/4"1-1/4" x 1"3/4" x 1/2"1" x 1/2"1" x 3/4"2" x 1-1/2"2" x 1-1/4"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2" x 1-1/4"
Product Highlight: Connection Type
Press Connection
Product Highlight: Material
Carbon Steel

Specs

–
Application:

Gas

Size:

2" x 1-1/4"

Material:

Carbon Steel

Connection Type:

Press

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

2" MegaPressG 90° Elbow
SKU: 25226
Viega

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Excellent product.

Works as advertised.
Miserable plumber
Pennsylvania
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy